Page 1 of 8

Next

Compare
RAPTOR 50HCB 2-3/4IN

COMPARE

RAPTOR 50HCB 2-3/4IN

Description
RAPTOR 50HCB 2-3/4"

DODGE

Part # 015675

BDI # 20492469

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 8.13

Length Thru Bore - Millimeter: 69.85
Other Features: Components May or May Not Intermix Among Brands | Tire Style | Clearance Shaft Fit | 2 Set Screws
Hub Diameter - Millimeter: 155.702
Coupling Type: Elastomeric Coupling
Torque: 7656In-Lbs

Price Inventory : Available to order
Loading Price
QTY
100HCBM 2-3/4IN RAPTOR

COMPARE

100HCBM 2-3/4IN RAPTOR

Description
100HCBM 2-3/4IN RAPTOR COUPLING HUB

DODGE

Part # 016546

BDI # 22274825

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 14.13

Length Thru Bore - Millimeter: 139.7
Other Features: Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter: 266.954
Coupling Type: Elastomeric Coupling
Torque: 85085In-Lbs

Price Inventory : Available to order
Loading Price
QTY
9S X 2 3/4

COMPARE

9S X 2 3/4

Description
9S X 2 3/4 COUPLING FLANGE

DODGE

Part # 004616

BDI # 238761

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 6.35

Length Thru Bore - Millimeter: 45.974
Other Features: Components May or May Not Intermix Among Brands | Shaft Attachment with 2 Set Screws
Hub Diameter - Millimeter: 104.775
Coupling Type: Elastomeric Coupling
Torque: 1800In-Lbs

Price Inventory : Available to order
Loading Price
QTY
RAPTOR 80HCB 2-3/4IN

COMPARE

RAPTOR 80HCB 2-3/4IN

Description
RAPTOR 80HCB 2-3/4" INT FIT

DODGE

Part # 015885

BDI # 20492791

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 11.25

Length Thru Bore - Millimeter: 123.698
Other Features: Components May or May Not Intermix Among Brands | Tire Style | Interference Shaft Fit | 2 Set Screws
Hub Diameter - Millimeter: 241.046
Coupling Type: Elastomeric Coupling
Torque: 39503In-Lbs

Price Inventory : Available to order
Loading Price
QTY
11SC-H X 2 3/4

COMPARE

11SC-H X 2 3/4

Description
11SC-H X 2 3/4 SPACER HUB

DODGE

Part # 022480

BDI # 240532

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 5.25

Length Thru Bore - Millimeter: 69.088
Other Features: Components May or May Not Intermix Among Brands | Shaft Attachment with 2 Set Screws
Hub Diameter - Millimeter: 133.35
Coupling Type: Elastomeric Coupling
Torque: 4530In-Lbs

Price Inventory : Available to order
Loading Price
QTY