Page 1 of 7

Next

Compare
RAPTOR 60HCB 3IN

COMPARE

RAPTOR 60HCB 3IN

Description
RAPTOR 60HCB 3"

DODGE

Part # 015724

BDI # 20492559

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 8.75

Length Thru Bore - Millimeter: 82.55
Other Features: Components May or May Not Intermix Among Brands | Tire Style | Clearance Shaft Fit | 2 Set Screws
Hub Diameter - Millimeter: 165.1
Coupling Type: Elastomeric Coupling
Torque: 12505In-Lbs

Price Inventory : Available to order
Loading Price
QTY
10S 3

COMPARE

10S 3

Description
10S 3 COUPLING HUB

TB WOODS

Part # 10S3

BDI # 993697

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 7.5

Length Thru Bore - Millimeter: 69.063
Other Features: Components May or May Not Intermix Among Brands | SURE-FLEX | Type S
Hub Diameter - Millimeter: 111.125
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 2875 | Hytrel/Urethane 11350In-Lbs

Price Inventory : Available to order
Loading Price
QTY
11S 3

COMPARE

11S 3

Description
11S 3 COUPLING HUB

TB WOODS

Part # 11S3

BDI # 993698

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 8.625

Length Thru Bore - Millimeter: 87.325
Other Features: Components May or May Not Intermix Among Brands | SURE-FLEX | Type S
Hub Diameter - Millimeter: 133.35
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 4530 | Hytrel/Urethane 18000In-Lbs

Price Inventory : Available to order
Loading Price
QTY
10S X 3

COMPARE

10S X 3

Description
10S X 3 COUPLING FLANGE

DODGE

Part # 004649

BDI # 238794

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 7.5

Length Thru Bore - Millimeter: 51.562
Other Features: Components May or May Not Intermix Among Brands | Shaft Attachment with 2 Set Screws
Hub Diameter - Millimeter: 120.65
Coupling Type: Elastomeric Coupling
Torque: 2875In-Lbs

Price Inventory : Available to order
Loading Price
QTY
11S X 3

COMPARE

11S X 3

Description
11S X 3 COUPLING FLANGE

DODGE

Part # 004684

BDI # 238828

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 8.625

Length Thru Bore - Millimeter: 87.325
Other Features: Components May or May Not Intermix Among Brands | Shaft Attachment with 2 Set Screws
Hub Diameter - Millimeter: 142.875
Coupling Type: Elastomeric Coupling
Torque: 4530In-Lbs

Price Inventory : Available to order
Loading Price
QTY