RAPTOR 70HCB 4-7/16IN

COMPARE

RAPTOR 70HCB 4-7/16IN

Description
RAPTOR 70HCB 4-7/16" INT FIT

DODGE

Part # 015795

BDI # 20492685

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 9.25

Length Thru Bore - Millimeter: 91.948
Other Features: Components May or May Not Intermix Among Brands | Tire Style | Interference Shaft Fit | 2 Set Screws
Hub Diameter - Millimeter: 177.546
Coupling Type: Elastomeric Coupling
Torque: 22132In-Lbs

Price Inventory : Available to order
Loading Price
QTY
13S 4 7/16

COMPARE

13S 4 7/16

Description
13S 4 7/16 SLEEVE COUPLING FLANGE ; 4-7/16" BORE 11.75" OD 4.375" LTB

MARTIN SPROCKET & GR

Part # 13S 4 7/16

BDI # 21974675

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 11.75

Length Thru Bore - Millimeter: 111.125
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 171.45
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 11350 | Hytrel 47268In-Lbs

Price Inventory : Available to order
Loading Price
QTY
RAPTOR 80HCB 4-7/16IN

COMPARE

RAPTOR 80HCB 4-7/16IN

Description
RAPTOR 80HCB 4-7/16" INT FIT

DODGE

Part # 015909

BDI # 20492839

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 11.25

Length Thru Bore - Millimeter: 123.698
Other Features: Components May or May Not Intermix Among Brands | Tire Style | Interference Shaft Fit | 2 Set Screws
Hub Diameter - Millimeter: 241.046
Coupling Type: Elastomeric Coupling
Torque: 39503In-Lbs

Price Inventory : Available to order
Loading Price
QTY