Page 1 of 3

Next

Compare
120HCB 5-3/16IN RAPTOR

COMPARE

120HCB 5-3/16IN RAPTOR

Description
120HCB 5-3/16IN RAPTOR COUPLING HUB

DODGE

Part # 015103

BDI # 22276463

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 17.63

Length Thru Bore - Millimeter: 152.4
Other Features: Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter: 298.704
Coupling Type: Elastomeric Coupling
Torque: 170170In-Lbs

Price Inventory : Available to order
Loading Price
QTY
120HCB 5-1/4IN RAPTOR

COMPARE

120HCB 5-1/4IN RAPTOR

Description
120HCB 5-1/4IN RAPTOR COUPLING HUB

DODGE

Part # 015104

BDI # 22276467

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 17.63

Length Thru Bore - Millimeter: 152.4
Other Features: Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter: 298.704
Coupling Type: Elastomeric Coupling
Torque: 170170In-Lbs

Price Inventory : Available to order
Loading Price
QTY
RAPTOR 80HCB 5-3/16IN

COMPARE

RAPTOR 80HCB 5-3/16IN

Description
RAPTOR 80HCB 5-3/16" INT FIT

DODGE

Part # 015916

BDI # 20492863

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 11.25

Length Thru Bore - Millimeter: 123.698
Other Features: Components May or May Not Intermix Among Brands | Tire Style | Interference Shaft Fit | 2 Set Screws
Hub Diameter - Millimeter: 241.046
Coupling Type: Elastomeric Coupling
Torque: 39503In-Lbs

Price Inventory : Available to order
Loading Price
QTY
RAPTOR 80HCB 5-1/4IN

COMPARE

RAPTOR 80HCB 5-1/4IN

Description
RAPTOR 80HCB 5-1/4" INT FIT

DODGE

Part # 015917

BDI # 20492865

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 11.25

Length Thru Bore - Millimeter: 123.698
Other Features: Components May or May Not Intermix Among Brands | Tire Style | Interference Shaft Fit | 2 Set Screws
Hub Diameter - Millimeter: 241.046
Coupling Type: Elastomeric Coupling
Torque: 39503In-Lbs

Price Inventory : Available to order
Loading Price
QTY
140HCB 5-1/4IN RAPTOR

COMPARE

140HCB 5-1/4IN RAPTOR

Description
140HCB 5-1/4IN RAPTOR COUPLING HUB

DODGE

Part # 015169

BDI # 22276603

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 20.88

Length Thru Bore - Millimeter: 177.8
Other Features: Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter: 381.254
Coupling Type: Elastomeric Coupling
Torque: 340340In-Lbs

Price Inventory : Available to order
Loading Price
QTY