Page 1 of 20

Next

Compare
11S 70MM

COMPARE

11S 70MM

Description
11S 70MM COUPLING HUB

TB WOODS

Part # 11S70MM

BDI # 995377

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 8.625

Length Thru Bore - Millimeter: 87.325
Other Features: Components May or May Not Intermix Among Brands | SURE-FLEX | Type S
Hub Diameter - Millimeter: 133.35
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 4530 | Hytrel/Urethane 18000In-Lbs

Price Inventory : Available to order
Loading Price
QTY
40 HSB X 2.75 STL OMEGA 7390415

COMPARE

40 HSB X 2.75 STL OMEGA 7390415

Description
40 HSB X 2.75 STL OMEGA 7390415 ; COUPLING HUB

REXNORD

Part # 9650201

BDI # 18140429

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 6.625

Length Thru Bore - Millimeter: 63.5
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 146.05
Coupling Type: Elastomeric Coupling
Torque: 5500In-Lbs

Price Inventory : Available to order
Loading Price
QTY
10S 2-3/4

COMPARE

10S 2-3/4

Description
10S 2-3/4 COUPLING HUB

TB WOODS

Part # 10S234

BDI # 994642

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 7.5

Length Thru Bore - Millimeter: 69.063
Other Features: Components May or May Not Intermix Among Brands | SURE-FLEX | Type S
Hub Diameter - Millimeter: 111.125
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 2875 | Hytrel/Urethane 11350In-Lbs

Price Inventory : Available to order
Loading Price
QTY
11S 2-3/4

COMPARE

11S 2-3/4

Description
11S 2-3/4 COUPLING HUB

TB WOODS

Part # 11S234

BDI # 992451

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 8.625

Length Thru Bore - Millimeter: 87.325
Other Features: Components May or May Not Intermix Among Brands | SURE-FLEX | Type S
Hub Diameter - Millimeter: 133.35
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 4530 | Hytrel/Urethane 18000In-Lbs

Price Inventory : Available to order
Loading Price
QTY
12S 2 3/4

COMPARE

12S 2 3/4

Description
12S 2 3/4 SLEEVE COUPLING FLANGE ; 12 SIZE SPACER CAST IRON

MARTIN SPROCKET & GR

Part # 12S 2 3/4

BDI # 614978

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 10

Length Thru Bore - Millimeter: 101.6
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 146.05
Coupling Type: Elastomeric Coupling
Torque: TPR 7200 | Hytrel 31500In-Lbs

Price Inventory : Available to order
Loading Price
QTY