50R HCB 80MM F7 WRAPFLEX 0789005580SPK
Description
50R HCB 80MM F7 WRAPFLEX 0789005580SPK ; POR MTO 22MMX5.4MM JS9 KW
Part # 50R HCB 80MM F7 WRAPFLEX 0789005580SPK
BDI # 24120741
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.48
Length Thru Bore - Millimeter:
77
Other Features:
Components May or May Not Intermix Among Brands | Jaw Type | F7 Tolerance
Hub Diameter - Millimeter:
178
Coupling Type:
Elastomeric Coupling
Torque:
2500Nm
12S 80MM
Description
12S 80MM SLEEVE CPLG FLANGE ; 80MM BORE 10" OD 4" LTB
Part # 12S 80MM
BDI # 21976278
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Cast Iron
Outside Diameter - Inch:
10
Length Thru Bore - Millimeter:
101.6
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
146
Coupling Type:
Elastomeric Coupling
Torque:
TPR 7200 | Hytrel 31500In-Lbs
11S 80MM
Description
11S 80MM SLEEVE CPLG FLANGE ; 80MM BORE 8.625" OD 3.438" LTB
Part # 11S 80MM
BDI # 21974598
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Cast Iron
Outside Diameter - Inch:
8.63
Length Thru Bore - Millimeter:
87.325
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
133.35
Coupling Type:
Elastomeric Coupling
Torque:
EPDM/Neoprene 4530 | Hytrel/Urethane 18000In-Lbs
14H 80MM
Description
14HX80MM CPLG QUADRA FLEX SPCR HUB ; 22MMX5.4MM KW SS
Part # 14H 80MM
BDI # 24104202
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.5
Length Thru Bore - Millimeter:
97.638
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
165.1
Coupling Type:
Elastomeric Coupling
Torque:
EPDM/Neoprene 18000 | Hytrel 72480In-Lbs
5 HSB 1.3125IN OMEGA 7300322
Description
5 HSB 1.3125IN OMEGA 7300322 ; POR MTO COUPLING HUB
Part # 5 HSB 1.3125IN OMEGA 7300322
BDI # 24117463
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.13
Length Thru Bore - Millimeter:
44.45
Hub Diameter - Millimeter:
69.85
Hub Diameter - Inch:
2.75
Coupling Type:
Elastomeric Coupling
Torque:
925In-Lbs