Page 1 of 7

Next

Compare
3J 3/8

COMPARE

3J 3/8

Description
3J 3/8 COUPLING HUB

TB WOODS

Part # 3J38

BDI # 983566

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.062

Length Thru Bore - Millimeter: 20.244
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 38.1
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 60In-Lbs

Price Inventory : Available to order
Loading Price
QTY
3J 12MM

COMPARE

3J 12MM

Description
3J 12MM COUPLING HUB

TB WOODS

Part # 3J12MM

BDI # 995523

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 2.062

Length Thru Bore - Millimeter: 20.244
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 38.1
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 60In-Lbs

Price Inventory : Available to order
Loading Price
QTY
3J 12MM

COMPARE

3J 12MM

Description
3J 12MM SLEEVE COUPLING FLANGE ; 1/2" BORE 2.06" HUB OD 2" LTB

MARTIN SPROCKET & GR

Part # 3J 12MM

BDI # 21977976

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 2.062

Length Thru Bore - Millimeter: 20.244
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 38.1
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 60In-Lbs

Price Inventory : Available to order
Loading Price
QTY
4J 12MMNKW/W/SS

COMPARE

4J 12MMNKW/W/SS

Description
4J 12MMNKW/W/SS SLEEVE COUPLING FLANGE ; 12MM BORE NKW SS 2.46" OD 2.375" LTB

MARTIN SPROCKET & GR

Part # 4J 12MMNKW/W/SS

BDI # 21976046

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 2.46

Length Thru Bore - Millimeter: 22.225
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 41.275
Coupling Type: Elastomeric Coupling
Torque: TPR 120In-Lbs

Price Inventory : Available to order
Loading Price
QTY
3J 3/8 NKW W/SS

COMPARE

3J 3/8 NKW W/SS

Description
3J 3/8 NKW W/SS SLEEVE COUPLING FLANGE ; 3/8" BORE 2.06" HUB OD 2" LTB

MARTIN SPROCKET & GR

Part # 3J 3/8 NKW W/SS

BDI # 21977984

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.062

Length Thru Bore - Millimeter: 20.65
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 31.75
Coupling Type: Elastomeric Coupling
Torque: TPR 60In-Lbs

Price Inventory : Available to order
Loading Price
QTY