50R HSB 4.125IN WRAPFLEX 3701691
Description
50R HSB 4.125IN WRAPFLEX 3701691 ; 1"X1/2"KW 2SS CPLG HUB
Part # 10101755
BDI # 24118793
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.48
Length Thru Bore - Millimeter:
189.992
Hub Diameter - Millimeter:
178.054
Hub Diameter - Inch:
7.01
Coupling Type:
Elastomeric Coupling
Torque:
22200In-Lbs