Page 1 of 3

Next

Compare
14S X 110MM

COMPARE

14S X 110MM

Description
14S X 110MM COUPLING FLANGE

MARTIN SPROCKET & GR

Part # 14S X 110MM

BDI # 23185301

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 13.875

Length Thru Bore - Millimeter: 114.3
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 190.5
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 18000 | Hytrel 72480In-Lbs

Price Inventory : Available to order
Loading Price
QTY
14S 110MM MTO

COMPARE

14S 110MM MTO

Description
14S 110MM MTO COUPLING HUB ; 110MM BORE

MARTIN SPROCKET & GR

Part # 14S 110MM MTO

BDI # 23717403

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 13.875

Length Thru Bore - Millimeter: 114.3
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 190.5
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 18000 | Hytrel 72480In-Lbs

Price Inventory : Available to order
Loading Price
QTY
14S X 110MM

COMPARE

14S X 110MM

Description
14S DFLEX 110MM B 28X8MM KY

DODGE

Part # 14S X 110MM

BDI # 21530039

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 13.898

Length Thru Bore - Millimeter: 114
Other Features: Components May or May Not Intermix Among Brands | Sleeve
Hub Diameter - Millimeter: 191
Coupling Type: Elastomeric Coupling
Torque: TPR 18000 | Hytrel 72480In-Lbs

Price Inventory : Available to order
Loading Price
QTY
RAPTOR 70HCB 110MM P7

COMPARE

RAPTOR 70HCB 110MM P7

Description
RAPTOR 70HCB 110MM P7 COUPLING HUB ; NON RETURNABLE

DODGE

Part # RAPTOR 70HCB 110MM P7

BDI # 20493791

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Ductile Iron
Outside Diameter - Inch: 9.25

Length Thru Bore - Millimeter: 91.948
Other Features: Components May or May Not Intermix Among Brands | Tire Style | Interference Shaft Fit | 2 Set Screws | P7 Tolerance
Hub Diameter - Millimeter: 177.546
Coupling Type: Elastomeric Coupling
Torque: 22132In-Lbs

Price Inventory : Available to order
Loading Price
QTY
140HCB 110M RAPTOR

COMPARE

140HCB 110M RAPTOR

Description
140HCB 110M RAPTOR COUPLING HUB ; NON RETURNABLE

DODGE

Part # 140HCB 110M RAPTOR

BDI # 22274910

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Ductile Iron
Outside Diameter - Inch: 20.866

Length Thru Bore - Millimeter: 178
Other Features: Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter: 381
Coupling Type: Elastomeric Coupling
Torque: 340340In-Lbs

Price Inventory : Available to order
Loading Price
QTY