Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
9.25
Length Thru Bore - Millimeter:
91.948
Other Features:
Components May or May Not Intermix Among Brands | Tire Style | Interference Shaft Fit | 2 Set Screws
Hub Diameter - Millimeter:
177.546
Coupling Type:
Elastomeric Coupling
Torque:
22132In-Lbs
13S 4 7/16
Description
13S 4 7/16 SLEEVE COUPLING FLANGE ; 4-7/16" BORE 11.75" OD 4.375" LTB
Part # 13S 4 7/16
BDI # 21974675
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
11.75
Length Thru Bore - Millimeter:
111.125
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
171.45
Coupling Type:
Elastomeric Coupling
Torque:
EPDM/Neoprene 11350 | Hytrel 47268In-Lbs
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
11.25
Length Thru Bore - Millimeter:
123.698
Other Features:
Components May or May Not Intermix Among Brands | Tire Style | Interference Shaft Fit | 2 Set Screws
Hub Diameter - Millimeter:
241.046
Coupling Type:
Elastomeric Coupling
Torque:
39503In-Lbs