5S 13MM 5X2.3MM KW

COMPARE

5S 13MM 5X2.3MM KW

Description
5S 13MM 5X2.3MM KW ; POR

TIMKEN LOVEJOY

Part # 68514478851

BDI # 19074264

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 3.25

Length Thru Bore - Millimeter: 34.036
Other Features: Components May or May Not Intermix Among Brands | Double Engagement | EPDM Flexible Sleeve
Hub Diameter - Millimeter: 47.752
Coupling Type: Elastomeric Coupling
Torque: 240In-Lbs

Price Inventory : Available to order
Loading Price
QTY