Page 1 of 2

Next

Compare
RAPTOR 70HCBM 1-7/16IN

COMPARE

RAPTOR 70HCBM 1-7/16IN

Description
RAPTOR 70HCBM 1-7/16IN ; POR FINISH BORE RAPTOR COUPLING HUB

DODGE

Part # 016117

BDI # 20493159

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 9.25

Length Thru Bore - Millimeter: 91.948
Other Features: Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter: 177.546
Coupling Type: Elastomeric Coupling
Torque: 22132In-Lbs

Price Inventory : Available to order
Loading Price
QTY
RAPTOR 20HCBM 1-7/16IN

COMPARE

RAPTOR 20HCBM 1-7/16IN

Description
RAPTOR 20HCBM 1-7/16IN ; POR FINISH BORE RAPTOR COUPLING HUB

DODGE

Part # 015370

BDI # 20491909

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 4.48

Length Thru Bore - Millimeter: 52.324
Other Features: Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter: 101.6
Coupling Type: Elastomeric Coupling
Torque: 2308In-Lbs

Price Inventory : Available to order
Loading Price
QTY
RAPTOR 60HCBM 1-7/16IN

COMPARE

RAPTOR 60HCBM 1-7/16IN

Description
RAPTOR 60HCBM 1-7/16IN ; POR FINISH BORE RAPTOR COUPLING HUB

DODGE

Part # 016074

BDI # 20493073

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 8.75

Length Thru Bore - Millimeter: 82.55
Other Features: Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter: 165.1
Coupling Type: Elastomeric Coupling
Torque: 12505In-Lbs

Price Inventory : Available to order
Loading Price
QTY
RAPTOR 4HCBM 1-7/16IN

COMPARE

RAPTOR 4HCBM 1-7/16IN

Description
RAPTOR 4HCBM 1-7/16IN ; POR FINISH BORE RAPTOR COUPLING HUB

DODGE

Part # 015305

BDI # 20491779

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 2.598

Length Thru Bore - Millimeter: 42.672
Other Features: Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter: 59.944
Coupling Type: Elastomeric Coupling
Torque: 558In-Lbs

Price Inventory : Available to order
Loading Price
QTY
RAPTOR 5HCBM 1-7/16IN

COMPARE

RAPTOR 5HCBM 1-7/16IN

Description
RAPTOR 5HCBM 1-7/16IN ; POR FINISH BORE RAPTOR COUPLING HUB

DODGE

Part # 015324

BDI # 20491817

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 3.13

Length Thru Bore - Millimeter: 44.45
Other Features: Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter: 71.12
Coupling Type: Elastomeric Coupling
Torque: 926In-Lbs

Price Inventory : Available to order
Loading Price
QTY