Page 1 of 7

Next

Compare
30R HCB 48MM F7 WRAPFLEX 0789003548

COMPARE

30R HCB 48MM F7 WRAPFLEX 0789003548

Description
30R HCB 48MM F7 WRAPFLEX 0789003548 ; 14MMX3.8MM JS9 CPLG HUB

REXNORD

Part # 10313663

BDI # 24115396

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 4.646

Length Thru Bore - Millimeter: 58
Other Features: Components May or May Not Intermix Among Brands | Jaw Type | F7 Tolerance
Hub Diameter - Millimeter: 105
Coupling Type: Elastomeric Coupling
Torque: 520Nm

Price Inventory : Available to order
Loading Price
QTY
9S 48MM

COMPARE

9S 48MM

Description
9S 48MM COUPLING HUB

TB WOODS

Part # 9S48MM

BDI # 983700

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 6.35

Length Thru Bore - Millimeter: 61.112
Other Features: Components May or May Not Intermix Among Brands | SURE-FLEX | Type S
Hub Diameter - Millimeter: 92
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 1800 | Hytrel 7200In-Lbs

Price Inventory : Available to order
Loading Price
QTY
10S 48MM

COMPARE

10S 48MM

Description
10S 48MM COUPLING HUB

TB WOODS

Part # 10S48MM

BDI # 997808

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 7.5

Length Thru Bore - Millimeter: 69.063
Other Features: Components May or May Not Intermix Among Brands | SURE-FLEX | Type S
Hub Diameter - Millimeter: 111.252
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 2875 | Hytrel/Urethane 11350In-Lbs

Price Inventory : Available to order
Loading Price
QTY
11S 48MM

COMPARE

11S 48MM

Description
11S 48MM COUPLING HUB

TB WOODS

Part # 11S48MM

BDI # 997810

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 8.625

Length Thru Bore - Millimeter: 87.325
Other Features: Components May or May Not Intermix Among Brands | SURE-FLEX | Type S
Hub Diameter - Millimeter: 133.35
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 4530 | Hytrel/Urethane 18000In-Lbs

Price Inventory : Available to order
Loading Price
QTY
11S 48MM

COMPARE

11S 48MM

Description
11S 48MM SLEEVE COUPLING FLANGE ; 48MM BORE 8.625" OD 3.438" LTB

MARTIN SPROCKET & GR

Part # 11S 48MM

BDI # 21974592

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 8.63

Length Thru Bore - Millimeter: 87.325
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 133.35
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 4530 | Hytrel/Urethane 18000In-Lbs

Price Inventory : Available to order
Loading Price
QTY