Page 1 of 5

Next

Compare
11S 70MM

COMPARE

11S 70MM

Description
11S 70MM COUPLING HUB

TB WOODS

Part # 11S70MM

BDI # 995377

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 8.625

Length Thru Bore - Millimeter: 87.325
Other Features: Components May or May Not Intermix Among Brands | SURE-FLEX | Type S
Hub Diameter - Millimeter: 133.35
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 4530 | Hytrel/Urethane 18000In-Lbs

Price Inventory : Available to order
Loading Price
QTY
12S 70MM

COMPARE

12S 70MM

Description
12S 70MM SLEEVE COUPLING FLANGE ; 70MM BORE 10" OD 4" LTB

MARTIN SPROCKET & GR

Part # 12S 70MM

BDI # 21976276

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 10

Length Thru Bore - Millimeter: 101.6
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 146
Coupling Type: Elastomeric Coupling
Torque: TPR 7200 | Hytrel 31500In-Lbs

Price Inventory : Available to order
Loading Price
QTY
11S 70MM

COMPARE

11S 70MM

Description
11S 70MM SLEEVE COUPLING FLANGE ; 70MM BORE 8.625" OD 3.438" LTB

MARTIN SPROCKET & GR

Part # 11S 70MM

BDI # 21974596

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 8.63

Length Thru Bore - Millimeter: 87.325
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 133.35
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 4530 | Hytrel/Urethane 18000In-Lbs

Price Inventory : Available to order
Loading Price
QTY
11S X 70MM

COMPARE

11S X 70MM

Description
11S X 70MM COUPLING FLANGE

DODGE

Part # 004954

BDI # 238881

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 8.63

Length Thru Bore - Millimeter: 87
Other Features: Components May or May Not Intermix Among Brands | Shaft Attachment with 2 Set Screws
Hub Diameter - Millimeter: 143
Coupling Type: Elastomeric Coupling
Torque: 4530In-Lbs

Price Inventory : Available to order
Loading Price
QTY
RAPTOR 70HCB 70MM K7

COMPARE

RAPTOR 70HCB 70MM K7

Description
RAPTOR 70HCB 70MM K7 COUPLING HUB

DODGE

Part # 016428

BDI # 20493773

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Ductile Iron
Outside Diameter - Inch: 9.25

Length Thru Bore - Millimeter: 91.948
Other Features: Components May or May Not Intermix Among Brands | Tire Style | Interference Shaft Fit | 2 Set Screws | K7 Tolerance
Hub Diameter - Millimeter: 177.546
Coupling Type: Elastomeric Coupling
Torque: 22132In-Lbs

Price Inventory : Available to order
Loading Price
QTY