Page 1 of 104

Next

Compare
10C 2-3/8

COMPARE

10C 2-3/8

Description
10C 2-3/8 COUPLING HUB

TB WOODS

Part # 10C238

BDI # 981560

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 7.5

Length Thru Bore - Millimeter: 88.9
Other Features: Components May or May Not Intermix Among Brands | Clamp Hub Flange | Set Screw | Integral Locking Collar and Screw
Hub Diameter - Millimeter: 127
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 2875 | Hytrel/Urethane 11350In-Lbs

Price Inventory : In stock
Loading Price
QTY
6JN NEOPRENE

COMPARE

6JN NEOPRENE

Description
6JN NEOPRENE SF COUPLING SLEEVE

TB WOODS

Part # 6JN

BDI # 996211

Features

Component: Sleeve
Width - Millimeter: 47.625
Inch - Metric: Inch
Material: Neoprene
Outside Diameter - Inch: 3.75

Outside Diameter - Millimeter: 95.25
Other Features: Components May or May Not Intermix Among Brands | 1 Piece Solid
Coupling Type: Elastomeric Coupling
Torque: 450In-Lbs
Width - Inch: 1.875

Price Inventory : In stock
Loading Price
QTY
10B-SK

COMPARE

10B-SK

Description
10B-SK COUPLING HUB

TB WOODS

Part # 10B

BDI # 993192

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 7.5

Length Thru Bore - Millimeter: 49.225
Other Features: Components May or May Not Intermix Among Brands | QD Bushing | Bushing Bore 2-9/16 to 2-5/8 has No Keyway
Hub Diameter - Millimeter: 98.425
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 2875 | Urethane 11350In-Lbs

Price Inventory : In stock
Loading Price
QTY
4JE EPDM

COMPARE

4JE EPDM

Description
4JE EPDM SF COUPLING SLEEVE

TB WOODS

Part # 4J

BDI # 1405869

Features

Component: Sleeve
Width - Millimeter: 31.75
Inch - Metric: Inch
Material: EPDM
Outside Diameter - Inch: 2.313

Outside Diameter - Millimeter: 58.75
Other Features: Components May or May Not Intermix Among Brands | 1 Piece Solid
Coupling Type: Elastomeric Coupling
Torque: 120In-Lbs
Width - Inch: 1.25

Price Inventory : In stock
Loading Price
QTY
8SC-H 1-7/8

COMPARE

8SC-H 1-7/8

Description
8SC-H 1-7/8 COUPLING HUB

TB WOODS

Part # 8SCH178

BDI # 982717

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Outside Diameter - Inch: 3.25
Length Thru Bore - Millimeter: 43.663

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 82.55
Hub Diameter - Inch: 3.25
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 1135 | Hytrel 4530In-Lbs

Price Inventory : In stock
Loading Price
QTY