Page 1 of 906

Next

Compare
10S 1 3/8

COMPARE

10S 1 3/8

Description
10S 1 3/8 SLEEVE COUPLING FLANGE ; 10 SIZE SPACER CAST IRON

MARTIN SPROCKET & GR

Part # 10S 1 3/8

BDI # 614018

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 7.5

Length Thru Bore - Millimeter: 69.063
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 111.125
Coupling Type: Elastomeric Coupling
Torque: TPR 2875 | Hytrel 11350In-Lbs

Price Inventory : In stock
Loading Price
QTY
PX100 TL 2517

COMPARE

PX100 TL 2517

Description
PX100 TL 2517 COUPLING HUB ; 8.915" OD HUB 1-3/4" LTB

DODGE

Part # 010606

BDI # 239714

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 8.915

Length Thru Bore - Millimeter: 44.45
Other Features: Components May or May Not Intermix Among Brands | Taper Lock Bushing
Hub Diameter - Millimeter: 0
Coupling Type: Elastomeric Coupling
Torque: 5402In-Lbs

Price Inventory : In stock
Loading Price
QTY
5SC35

COMPARE

5SC35

Description
5SC35 SLEEVE COUPLING FLANGE ; 3-1/4" OD ELASTOMERIC 2" HUB DIA

MARTIN SPROCKET & GR

Part # 5SC35

BDI # 621143

Features

Bore Profile: Spacer Flange
Component: Flange
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 3.25

Length Thru Bore - Millimeter: 42.875
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 50.8
Coupling Type: Elastomeric Coupling
Torque: TPR 240In-Lbs

Price Inventory : In stock
Loading Price
QTY
11H

COMPARE

11H

Description
11H QUADRA-FLEX SLEEVE ; 8-3/16" OD HYTREL

MARTIN SPROCKET & GR

Part # 11H

BDI # 614577

Features

Component: Sleeve
Width - Millimeter: 101.6
Inch - Metric: Inch
Material: Hytrel
Outside Diameter - Inch: 8.188

Outside Diameter - Millimeter: 207.975
Other Features: Components May or May Not Intermix Among Brands | 1 Piece Solid
Coupling Type: Elastomeric Coupling
Torque: 18000In-Lbs
Width - Inch: 4

Price Inventory : In stock
Loading Price
QTY
7S 1

COMPARE

7S 1

Description
7S 1 SLEEVE COUPLING FLANGE ; 1" BORE 4-5/8" OD 2-13/16" HUB

MARTIN SPROCKET & GR

Part # 7S 1

BDI # 623936

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 4.625

Length Thru Bore - Millimeter: 46.838
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 71.45
Coupling Type: Elastomeric Coupling
Torque: TPR 725 | Hytrel 2875In-Lbs

Price Inventory : In stock
Loading Price
QTY