Page 1 of 33

Next

Compare
13 N

COMPARE

13 N

Description
13 N QUADRA-FLEX SLEEVE ; 11-3/16" OD

MARTIN SPROCKET & GR

Part # 13 N

BDI # 615402

Features

Component: Sleeve
Width - Millimeter: 139.7
Inch - Metric: Inch
Material: Neoprene
Outside Diameter - Inch: 11.188

Outside Diameter - Millimeter: 284.175
Other Features: Components May or May Not Intermix Among Brands | 2 Piece with Retaining Ring
Coupling Type: Elastomeric Coupling
Torque: 11350In-Lbs
Width - Inch: 5.5

Price Inventory : Available to order
Loading Price
QTY
80 HQD HUB OMEGA 7300905

COMPARE

80 HQD HUB OMEGA 7300905

Description
80 HQD HUB OMEGA 7300905

REXNORD

Part # 9649364

BDI # 18141827

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 11.25

Length Thru Bore - Millimeter: 171.45
Other Features: Components May or May Not Intermix Among Brands | QD Bushing
Hub Diameter - Millimeter: 241.3
Coupling Type: Elastomeric Coupling
Torque: 39500In-Lbs

Price Inventory : Available to order
Loading Price
QTY
80 HTL HUB OMEGA 7300845

COMPARE

80 HTL HUB OMEGA 7300845

Description
80 HTL HUB OMEGA 7300845

REXNORD

Part # 9649426

BDI # 18141828

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 11.25

Length Thru Bore - Millimeter: 101.6
Other Features: Components May or May Not Intermix Among Brands | Taper Lock Bushing
Hub Diameter - Millimeter: 196.85
Coupling Type: Elastomeric Coupling
Torque: 39500In-Lbs

Price Inventory : Available to order
Loading Price
QTY
13N

COMPARE

13N

Description
13N COUPLING SLEEVE

DODGE

Part # 021993

BDI # 240345

Features

Component: Sleeve
Width - Millimeter: 139.7
Inch - Metric: Inch
Material: Neoprene
Outside Diameter - Inch: 11.188

Outside Diameter - Millimeter: 284.175
Other Features: Components May or May Not Intermix Among Brands | 2 Piece
Coupling Type: Elastomeric Coupling
Torque: 11350In-Lbs
Width - Inch: 5.5

Price Inventory : Available to order
Loading Price
QTY
13E SLEEVE

COMPARE

13E SLEEVE

Description
13E SLEEVE COUPLING SLEEVE

DODGE

Part # 021990

BDI # 20452316

Features

Component: Sleeve
Width - Millimeter: 139.7
Inch - Metric: Inch
Material: EPDM
Outside Diameter - Inch: 11.188

Outside Diameter - Millimeter: 284.175
Other Features: Components May or May Not Intermix Among Brands | 2 Piece
Coupling Type: Elastomeric Coupling
Torque: 11350In-Lbs
Width - Inch: 5.5

Price Inventory : Available to order
Loading Price
QTY