Features
Component:
Element
Width - Millimeter:
66.675
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
12.31
Outside Diameter - Millimeter:
312.674
Other Features:
Components May or May Not Intermix Among Brands | Split
Coupling Type:
Elastomeric Coupling
Torque:
4470In-Lbs
Width - Inch:
2.625
PH116 PARA-FLEX NEOPRENE ELEMENT
Description
PH116 PARA-FLEX NEOPRENE ELEMENT
Part # 011268
BDI # 239627
Features
Component:
Element
Width - Millimeter:
66.675
Inch - Metric:
Inch
Material:
Neoprene
Outside Diameter - Inch:
12.31
Outside Diameter - Millimeter:
312.674
Other Features:
Components May or May Not Intermix Among Brands | Split
Coupling Type:
Elastomeric Coupling
Torque:
4470In-Lbs
Width - Inch:
2.625
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
12.31
Length Thru Bore - Millimeter:
44.45
Other Features:
Components May or May Not Intermix Among Brands | Taper Lock Bushing
Hub Diameter - Millimeter:
104.648
Coupling Type:
Elastomeric Coupling
Torque:
4470In-Lbs
70R STD FLEX ELEMNT WRAPFLEX 3700221
Description
70R STD FLEX ELEMNT WRAPFLEX 3700221
Part # 4500140
BDI # 18484228
Features
Component:
Element
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
12.2
Outside Diameter - Millimeter:
309.88
Coupling Type:
Elastomeric Coupling
Torque:
70900In-lbs
1090WA21 NR 1 HUB RSB NR 0351273
Description
1090WA21 NR 1 HUB RSB ; NR 0351273
Part # 4700033
BDI # 18105785
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.22
Length Thru Bore - Millimeter:
66.548
Other Features:
Components May or May Not Intermix Among Brands | Hub Number 1
Hub Diameter - Millimeter:
209.55
Coupling Type:
Elastomeric Coupling
Torque:
9000In-Lbs