45 K2 RHUB
Description
45 K2 RHUB ELASTOMERIC COUPLING HUB ; NON-RETURNABLE MAX-C STK COUPLING
Part # 2270312
BDI # 318256
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
18
Length Thru Bore - Millimeter:
158.75
Other Features:
Components May or May Not Intermix Among Brands | General Duty | MAX-C | Rigid Hub | High Torque | Maintenance Free
Hub Diameter - Millimeter:
355.6
Coupling Type:
Resilient Coupling
Torque:
265000In-Lbs
VS460 SPACER ELEMENT VIVA 7392742
Description
VS460 SPACER ELEMENT VIVA 7392742 ; NON-RETURNABLE
Part # VS460 SPACER ELEMENT VIVA 7392742
BDI # 22604903
Features
Component:
Element
Inch - Metric:
Metric
Material:
Polyurethane
Outside Diameter - Inch:
18.11
Outside Diameter - Millimeter:
460
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 250
Coupling Type:
Elastomeric Coupling
Torque:
6270Nm