Page 1 of 3

Next

Compare
LF16-HUB CYL-13T 16/32DP SPLINE #59619

COMPARE

LF16-HUB CYL-13T 16/32DP SPLINE #59619

Description
LF16-HUB CYL-13T 16/32DP SPLINE#59619 ; TORSIONAL 16/32 DIAMETRAL PITCH 13T

TIMKEN LOVEJOY

Part # LF16-HUB CYL-13T 16/32DP-SPLN

BDI # 24299130

Features

Bore Profile: Spline
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.76

Length Thru Bore - Millimeter: 50.038
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 70.104
Coupling Type: Elastomeric Coupling
Torque: 4960In-Lbs

Price Inventory : Available to order
Loading Price
QTY
LF16 HUB CYL 1-1/4 KW 2SS

COMPARE

LF16 HUB CYL 1-1/4 KW 2SS

Description
LF16 HUB CYL 1-1/4 KW 2SS ; TORSIONAL COUPLING HUB

TIMKEN LOVEJOY

Part # LF16-HUB CYL-1-1/4-1/4X1/8KW-2SS90

BDI # 21444528

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.76

Length Thru Bore - Millimeter: 50.038
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 70.104
Coupling Type: Elastomeric Coupling
Torque: 4960In-Lbs

Price Inventory : Available to order
Loading Price
QTY
LF16 CYLINDRICAL HUB .59 RSB

COMPARE

LF16 CYLINDRICAL HUB .59 RSB

Description
LF16 CYLINDRICAL HUB .59 RSB

TIMKEN LOVEJOY

Part # LF16-HUB CYL-.59 RSB

BDI # 593583

Features

Bore Profile: Minimum Plain Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.76

Length Thru Bore - Millimeter: 50.038
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 70.104
Coupling Type: Elastomeric Coupling
Torque: 4960In-Lbs

Price Inventory : Available to order
Loading Price
QTY
LF22 CYLINDRICAL HUB .59 RSB

COMPARE

LF22 CYLINDRICAL HUB .59 RSB

Description
LF22 CYLINDRICAL HUB .59 RSB

TIMKEN LOVEJOY

Part # LF22-HUB CYL-.59 RSB

BDI # 595483

Features

Bore Profile: Minimum Plain Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.76

Length Thru Bore - Millimeter: 50.038
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 70.104
Coupling Type: Elastomeric Coupling
Torque: 6640In-Lbs

Price Inventory : Available to order
Loading Price
QTY
V125M HTL 1108 BSW VIVA 7392800

COMPARE

V125M HTL 1108 BSW VIVA 7392800

Description
V125M HTL 1108 BSW VIVA 7392800 ; NON-RETURNABLE CPLG HUB

REXNORD

Part # V125M HTL 1108 BSW VIVA 7392800

BDI # 24115610

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 2.756

Length Thru Bore - Millimeter: 22
Other Features: Taper Lock Bushing
Hub Diameter - Millimeter: 70
Coupling Type: Elastomeric Coupling
Torque: 105Nm

Price Inventory : Available to order
Loading Price
QTY