Page 1 of 4

Next

Compare
30R31 SP HUB C 1.585 W/HARDWARE WRAPFLEX

COMPARE

30R31 SP HUB C 1.585 W/HARDWARE WRAPFLEX

Description
30R31 SP HUB C 1.585 W/HARDWARE WRAPFLEX ; 3700070

REXNORD

Part # 4500107

BDI # 18483677

Features

Component: Spacer Hub
Width - Millimeter: 40.259
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.96

Outside Diameter - Millimeter: 125.984
Other Features: Components May or May Not Intermix Among Brands | Used with Polyurethane Insert
Coupling Type: Elastomeric Coupling
Torque: 4600In-Lbs
Width - Inch: 1.585

Price Inventory : Available to order
Loading Price
QTY
30R31 SP HUB C 2.966 W/HARDWARE WRAPFLEX

COMPARE

30R31 SP HUB C 2.966 W/HARDWARE WRAPFLEX

Description
30R31 SP HUB C 2.966 W/HARDWARE WRAPFLEX

REXNORD

Part # 4500109

BDI # 18483679

Features

Component: Spacer Hub
Width - Millimeter: 75.336
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.96

Outside Diameter - Millimeter: 125.984
Coupling Type: Elastomeric Coupling
Torque: 4600In-Lbs
Width - Inch: 2.966

Price Inventory : Available to order
Loading Price
QTY
F6JA

COMPARE

F6JA

Description
F6JA COUPLING FLANGE ASSEMBLY ; 4-15/16" OD HUB 2" HUB

MARTIN SPROCKET & GR

Part # F6JA

BDI # 608843

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.938

Length Thru Bore - Millimeter: 25.4
Other Features: Components May or May Not Intermix Among Brands | QD Bushing | Bushing Bore 3/8 to 7/16 and 1-1/4 has No Keyway
Hub Diameter - Millimeter: 50.8
Coupling Type: Elastomeric Coupling
Torque: 1134In-Lbs

Price Inventory : Available to order
Loading Price
QTY
30R31/35 HUB C=3.633 WRAPFLEX 3701332

COMPARE

30R31/35 HUB C=3.633 WRAPFLEX 3701332

Description
30R31/35 HUB C=3.633 WRAPFLEX 3701332 ; W/FASTENER

REXNORD

Part # 4301000

BDI # 22777079

Features

Component: Spacer Hub
Width - Millimeter: 92.278
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.96

Outside Diameter - Millimeter: 125.984
Coupling Type: Elastomeric Coupling
Torque: 4600In-Lbs
Width - Inch: 3.633

Price Inventory : Available to order
Loading Price
QTY
30RN31/35 SPACR HUB C-0.965 WRAPFLEX

COMPARE

30RN31/35 SPACR HUB C-0.965 WRAPFLEX

Description
30RN31/35 SPACR HUB C-0.965 WRAPFLEX ; 3700069 W/FASTENER

REXNORD

Part # 4500106

BDI # 24118538

Features

Component: Spacer Hub
Width - Millimeter: 24.511
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.96

Outside Diameter - Millimeter: 125.984
Coupling Type: Elastomeric Coupling
Torque: 4600In-Lbs
Width - Inch: 0.965

Price Inventory : Available to order
Loading Price
QTY