Page 1 of 19

Next

Compare
20R STD FLEX ELEMNT WRAPFLEX 0789008

COMPARE

20R STD FLEX ELEMNT WRAPFLEX 0789008

Description
20R STD FLEX ELEMNT WRAPFLEX 0789008 ; W/FAST

REXNORD

Part # 4500024

BDI # 18483785

Features

Component: Element Assembly
Width - Millimeter: 37.084
Inch - Metric: Inch
Material: Polyurethane
Outside Diameter - Inch: 5.2

Outside Diameter - Millimeter: 132.08
Other Features: Components May or May Not Intermix Among Brands | Includes Nylon Cover and Fasteners
Coupling Type: Elastomeric Coupling
Torque: 2800In-Lbs
Width - Inch: 1.46

Price Inventory : In stock
Loading Price
QTY
11SC-HS 1-1/8

COMPARE

11SC-HS 1-1/8

Description
11SC-HS 1-1/8 COUPLING HUB

TB WOODS

Part # 11SCHS118

BDI # 996632

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Outside Diameter - Inch: 5.25
Length Thru Bore - Millimeter: 48.412

Other Features: Components May or May Not Intermix Among Brands | Short Hub | Set Screw
Hub Diameter - Millimeter: 133.35
Hub Diameter - Inch: 5.25
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 4530 | Hytrel/Urethane 18000In-Lbs

Price Inventory : Available to order
Loading Price
QTY
PHE F50FTBFLG

COMPARE

PHE F50FTBFLG

Description
PHE F50FTBFLG FLEX COUPLING ; NON-RETURNABLE

SKF

Part # PHE F50FTBFLG

BDI # 1281756

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Metric
Outside Diameter - Inch: 5.236
Length Thru Bore - Millimeter: 25

Other Features: Components May or May Not Intermix Among Brands | Flex Coupling
Hub Diameter - Millimeter: 79
Hub Diameter - Inch: 3.11
Coupling Type: Elastomeric Coupling
Torque: 66Nm

Price Inventory : Available to order
Loading Price
QTY
PHE F50HTBFLG

COMPARE

PHE F50HTBFLG

Description
PHE F50HTBFLG FLEX COUPLING ; NON-RETURNABLE

SKF

Part # PHE F50HTBFLG

BDI # 1281757

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Metric
Outside Diameter - Inch: 5.236
Length Thru Bore - Millimeter: 25

Other Features: Components May or May Not Intermix Among Brands | Flex Coupling
Hub Diameter - Millimeter: 79
Hub Diameter - Inch: 3.11
Coupling Type: Elastomeric Coupling
Torque: 66Nm

Price Inventory : Available to order
Loading Price
QTY
PHE F50RSBFLG

COMPARE

PHE F50RSBFLG

Description
PHE F50RSBFLG FLEX COUPLING ; NON-RETURNABLE

SKF

Part # PHE F50RSBFLG

BDI # 1281758

Features

Bore Profile: Minimum Plain Bore
Component: Hub
Inch - Metric: Metric
Outside Diameter - Inch: 5.236
Length Thru Bore - Millimeter: 0

Other Features: Components May or May Not Intermix Among Brands | Flex Coupling
Hub Diameter - Millimeter: 79
Hub Diameter - Inch: 3.11
Coupling Type: Elastomeric Coupling
Torque: 66Nm

Price Inventory : Available to order
Loading Price
QTY