Page 1 of 4

Next

Compare
PX100 TL 2517

COMPARE

PX100 TL 2517

Description
PX100 TL 2517 COUPLING HUB ; 8.915" OD HUB 1-3/4" LTB

DODGE

Part # 010606

BDI # 239714

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 8.915

Length Thru Bore - Millimeter: 44.45
Other Features: Components May or May Not Intermix Among Brands | Taper Lock Bushing
Hub Diameter - Millimeter: 0
Coupling Type: Elastomeric Coupling
Torque: 5402In-Lbs

Price Inventory : In stock
Loading Price
QTY
60R 1090T WRAPFLEX 0439285

COMPARE

60R 1090T WRAPFLEX 0439285

Description
60R 1090T WRAPFLEX 0439285 ; SHAFT HUB

REXNORD

Part # 10314777

BDI # 22604865

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 8.98

Length Thru Bore - Millimeter: 228.092
Other Features: Taper Lock Bushing
Hub Diameter - Millimeter: 209.55
Coupling Type: Elastomeric Coupling
Torque: 35500In-Lbs

Price Inventory : Available to order
Loading Price
QTY
902 MORFLEX FLANGE MB

COMPARE

902 MORFLEX FLANGE MB

Description
902 MORFLEX FLANGE MB ELASTOMERIC CPLG ; NON-RETURNABLE

MORSE INDUSTRIAL

Part # 012570

BDI # 345843

Features

Bore Profile: Minimum Plain Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 9

Length Thru Bore - Millimeter: 85.725
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 107.95
Coupling Type: Elastomeric Coupling
Torque: 6300In-Lbs

Price Inventory : Available to order
Loading Price
QTY
F11SF

COMPARE

F11SF

Description
F11SF COUPLING FLANGE ASSEMBLY ; 9" OD HUB 4-5/8" HUB

MARTIN SPROCKET & GR

Part # F11SF

BDI # 608840

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 9

Length Thru Bore - Millimeter: 53.975
Other Features: Components May or May Not Intermix Among Brands | QD Bushing
Hub Diameter - Millimeter: 117.475
Coupling Type: Elastomeric Coupling
Torque: 6252In-Lbs

Price Inventory : Available to order
Loading Price
QTY
60R HUB RSB WRAPFLEX 3301259

COMPARE

60R HUB RSB WRAPFLEX 3301259

Description
60R HUB RSB WRAPFLEX 3301259 ; COUPLING HUB

REXNORD

Part # 4500078

BDI # 18484225

Features

Bore Profile: Minimum Plain Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 8.98

Length Thru Bore - Millimeter: 228.092
Hub Diameter - Millimeter: 209.55
Hub Diameter - Inch: 8.25
Coupling Type: Elastomeric Coupling
Torque: 35500In-Lbs

Price Inventory : Available to order
Loading Price
QTY