Page 1 of 7

Next

Compare
5SC-H X 7/8

COMPARE

5SC-H X 7/8

Description
5SC-H X 7/8 COUPLING SPACER HUB

DODGE

Part # 022335

BDI # 240408

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 2

Length Thru Bore - Millimeter: 27.686
Other Features: Components May or May Not Intermix Among Brands | Shaft Attachment with 2 Set Screws
Hub Diameter - Millimeter: 50.8
Coupling Type: Elastomeric Coupling
Torque: 240In-Lbs

Price Inventory : Available to order
Loading Price
QTY
5SC-H X 1 1/8

COMPARE

5SC-H X 1 1/8

Description
5SC-H X 1 1/8 COUPLING SPACER HUB

DODGE

Part # 022339

BDI # 240412

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 2

Length Thru Bore - Millimeter: 27.686
Other Features: Components May or May Not Intermix Among Brands | Shaft Attachment with 2 Set Screws
Hub Diameter - Millimeter: 50.8
Coupling Type: Elastomeric Coupling
Torque: 240In-Lbs

Price Inventory : Available to order
Loading Price
QTY
4H 5/8

COMPARE

4H 5/8

Description
4H 5/8 COUPLING HUB ; QUADRA-FLEX COUPLING

MARTIN SPROCKET & GR

Part # 4H 5/8

BDI # 619399

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2

Length Thru Bore - Millimeter: 41.275
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 50.8
Coupling Type: Elastomeric Coupling
Torque: TPR 120In-Lbs

Price Inventory : Available to order
Loading Price
QTY
5H 1 1/8

COMPARE

5H 1 1/8

Description
5H 1 1/8 COUPLING HUB ; 1-1/8" BORE 2" OD ELASTOMERIC COUPLING

MARTIN SPROCKET & GR

Part # 5H 1 1/8

BDI # 621114

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2

Length Thru Bore - Millimeter: 27.788
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 50.8
Coupling Type: Elastomeric Coupling
Torque: TPR 240In-Lbs

Price Inventory : Available to order
Loading Price
QTY
5H 3/4

COMPARE

5H 3/4

Description
5H 3/4 COUPLING HUB ; QUADRA-FLEX COUPLING

MARTIN SPROCKET & GR

Part # 5H 3/4

BDI # 621115

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2

Length Thru Bore - Millimeter: 27.788
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 50.8
Coupling Type: Elastomeric Coupling
Torque: TPR 240In-Lbs

Price Inventory : Available to order
Loading Price
QTY