Page 1 of 11

Next

Compare
RAPTOR 4HSB 1-7/16IN

COMPARE

RAPTOR 4HSB 1-7/16IN

Description
RAPTOR 4HSB 1-7/16IN ; POR FINISH BORE RAPTOR COUPLING HUB

DODGE

Part # 015466

BDI # 20492099

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 2.6

Length Thru Bore - Millimeter: 42.926
Other Features: Components May or May Not Intermix Among Brands | Tire Style | Clearance Shaft Fit | 2 Set Screws
Hub Diameter - Millimeter: 59.944
Coupling Type: Elastomeric Coupling
Torque: 558In-Lbs

Price Inventory : Available to order
Loading Price
QTY
4 HRB HUB OMEGA 7300270

COMPARE

4 HRB HUB OMEGA 7300270

Description
4 HRB HUB OMEGA 7300270

REXNORD

Part # 9648870

BDI # 18140402

Features

Bore Profile: Minimum Plain Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.6

Length Thru Bore - Millimeter: 42.875
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 57.15
Coupling Type: Elastomeric Coupling
Torque: 550In-Lbs

Price Inventory : Available to order
Loading Price
QTY
RAPTOR 4HSB 5/8IN

COMPARE

RAPTOR 4HSB 5/8IN

Description
RAPTOR 4HSB 5/8IN COUPLING HUB

DODGE

Part # 015453

BDI # 20492073

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 2.6

Length Thru Bore - Millimeter: 42.926
Other Features: Components May or May Not Intermix Among Brands | Tire Style | Clearance Shaft Fit | 2 Set Screws
Hub Diameter - Millimeter: 59.944
Coupling Type: Elastomeric Coupling
Torque: 558In-Lbs

Price Inventory : Available to order
Loading Price
QTY
RAPTOR 4HSB 1-1/8IN

COMPARE

RAPTOR 4HSB 1-1/8IN

Description
RAPTOR 4HSB 1-1/8IN COUPLING HUB ; 1.125" BORE 2.36" HUB DIA SHAFT

DODGE

Part # 015461

BDI # 20492089

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 2.6

Length Thru Bore - Millimeter: 42.926
Other Features: Components May or May Not Intermix Among Brands | Tire Style | Clearance Shaft Fit | 2 Set Screws
Hub Diameter - Millimeter: 59.944
Coupling Type: Elastomeric Coupling
Torque: 558In-Lbs

Price Inventory : Available to order
Loading Price
QTY
4HSB X 1 HUB

COMPARE

4HSB X 1 HUB

Description
4HSB X 1 HUB ; FINISH BORE

DODGE

Part # 015459

BDI # 21486781

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 2.6

Length Thru Bore - Millimeter: 42.926
Other Features: Components May or May Not Intermix Among Brands | Tire Style | Clearance Shaft Fit | 2 Set Screws
Hub Diameter - Millimeter: 59.944
Coupling Type: Elastomeric Coupling
Torque: 558In-Lbs

Price Inventory : Available to order
Loading Price
QTY