LF12 FLANGE HUB .71 RSB
Description
LF12 FLANGE HUB .71 RSB
Part # LF12-HUB FLNG-.71 RSB
BDI # 595486
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.72
Length Thru Bore - Millimeter:
41.91
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
59.944
Coupling Type:
Elastomeric Coupling
Torque:
3190In-Lbs
VS125-R SPACER ELEMENT VIVA 7392706R
Description
VS125-R ELEMENT ; POR W/ RINGS
Part # 9650285
BDI # 18146726
Features
Component:
Element
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
4.72
Outside Diameter - Millimeter:
119.888
Coupling Type:
Elastomeric Coupling
Torque:
930In-Lbs
LF8 FLANGE HUB 1-5/8 3/8X3/16 KW
Description
LF8 FLANGE HUB 1-5/8 3/8X3/16 KW ; POR
Part # 68514445255
BDI # 19073500
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.72
Length Thru Bore - Millimeter:
41.91
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
59.944
Coupling Type:
Elastomeric Coupling
Torque:
2480In-Lbs
LF12 FLANGE HUB 1 1/4 KW 2 SETSCREWS 90
Description
LF12 FLANGE HUB 1 1/4 KW 2 SETSCREWS 90
Part # 68514461640
BDI # 19073387
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.72
Length Thru Bore - Millimeter:
41.91
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
59.944
Coupling Type:
Elastomeric Coupling
Torque:
3190In-Lbs
LF8 FLANGE HUB 1-15/16 1/2X1/4 KW
Description
LF8 FLANGE HUB 1-15/16 1/2X1/4 KW
Part # 68514467279
BDI # 19073980
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.72
Length Thru Bore - Millimeter:
41.91
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
59.944
Coupling Type:
Elastomeric Coupling
Torque:
2480In-Lbs