Page 1 of 6

Next

Compare
40RT HUB RSB SS WRAPFLEX 3301253

COMPARE

40RT HUB RSB SS WRAPFLEX 3301253

Description
40RT HUB RSB SS WRAPFLEX 3301253 ; COUPLING HUB

REXNORD

Part # 4500076

BDI # 18483845

Features

Bore Profile: Minimum Plain Bore
Component: Hub
Inch - Metric: Inch
Material: Stainless Steel
Outside Diameter - Inch: 5.91

Length Thru Bore - Millimeter: 150.114
Hub Diameter - Millimeter: 130.048
Hub Diameter - Inch: 5.12
Coupling Type: Elastomeric Coupling
Torque: 9100In-Lbs

Price Inventory : Available to order
Loading Price
QTY
40R HSB 1.9375 WRAPFLEX 3700202

COMPARE

40R HSB 1.9375 WRAPFLEX 3700202

Description
40R HSB 1.9375 WRAPFLEX 3700202 ; 1/2"X1/4"KW 2SS CPLG HUB

REXNORD

Part # 4500138

BDI # 18483840

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 5.91

Length Thru Bore - Millimeter: 150.114
Hub Diameter - Millimeter: 130.048
Hub Diameter - Inch: 5.12
Coupling Type: Elastomeric Coupling
Torque: 9100In-Lbs

Price Inventory : Available to order
Loading Price
QTY
40R HSB 2.875 WRAPFLEX 0789453

COMPARE

40R HSB 2.875 WRAPFLEX 0789453

Description
40R HSB 2.875 WRAPFLEX 0789453 ; 3/4"X3/8"KW 2SS CPLG HUB

REXNORD

Part # 4500066

BDI # 18483843

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 5.91

Length Thru Bore - Millimeter: 67.056
Other Features: Components May or May Not Intermix Among Brands | Jaw Type
Hub Diameter - Millimeter: 130.048
Coupling Type: Elastomeric Coupling
Torque: 9100In-Lbs

Price Inventory : Available to order
Loading Price
QTY
40R HSB 3.375 WRAPFLEX 3100446

COMPARE

40R HSB 3.375 WRAPFLEX 3100446

Description
40R HSB 3.375 WRAPFLEX 3100446 ; 7/8"X7/16"KW 2SS CPLG HUB

REXNORD

Part # 4500071

BDI # 18483844

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 5.91

Length Thru Bore - Millimeter: 150.114
Hub Diameter - Millimeter: 130.048
Hub Diameter - Inch: 5.12
Coupling Type: Elastomeric Coupling
Torque: 9100In-Lbs

Price Inventory : Available to order
Loading Price
QTY
40R HUB HTL 2517 BUSHNG IN HRDW WRAPFLEX

COMPARE

40R HUB HTL 2517 BUSHNG IN HRDW WRAPFLEX

Description
40R HUB HTL 2517 BUSHNG IN HRDW WRAPFLEX ; COUPLING HUB 437488

REXNORD

Part # 4500021

BDI # 18484218

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 5.91

Length Thru Bore - Millimeter: 45.974
Other Features: Components May or May Not Intermix Among Brands | Jaw Type | Taper Lock Bushing
Hub Diameter - Millimeter: 130.048
Coupling Type: Elastomeric Coupling
Torque: 9100In-Lbs

Price Inventory : Available to order
Loading Price
QTY