15 UB SLEEVE

COMPARE

15 UB SLEEVE

Description
15 UB SLEEVE ; MAX-C STK COUPLING

KOP-FLEX COUPLINGS

Part # 2272334

BDI # 318138

Features

Component: Sleeve
Width - Millimeter: 57.15
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 6.62

Outside Diameter - Millimeter: 168.148
Other Features: Components May or May Not Intermix Among Brands
Coupling Type: Resilient Coupling
Torque: 4400In-Lbs
Width - Inch: 2.25

Price Inventory : Available to order
Loading Price
QTY
15 UB RHUB

COMPARE

15 UB RHUB

Description
15 UB RHUB ELASTOMERIC COUPLING HUB ; MAX-C STK COUPLING

KOP-FLEX COUPLINGS

Part # 2271617

BDI # 318136

Features

Bore Profile: Minimum Plain Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 6.62

Length Thru Bore - Millimeter: 54.864
Other Features: Components May or May Not Intermix Among Brands | General Duty | MAX-C | Rigid Hub | High Torque | Maintenance Free
Hub Diameter - Millimeter: 120.65
Coupling Type: Resilient Coupling
Torque: 4400In-Lbs

Price Inventory : Available to order
Loading Price
QTY