20 UB RHUB

COMPARE

20 UB RHUB

Description
20 UB RHUB ELASTOMERIC COUPLING HUB ; MAX-C STK COUPLING

KOP-FLEX COUPLINGS

Part # 2271625

BDI # 318158

Features

Bore Profile: Minimum Plain Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 7.75

Length Thru Bore - Millimeter: 61.214
Other Features: Components May or May Not Intermix Among Brands | General Duty | MAX-C | Rigid Hub | High Torque | Maintenance Free
Hub Diameter - Millimeter: 146.05
Coupling Type: Resilient Coupling
Torque: 7600In-Lbs

Price Inventory : Available to order
Loading Price
QTY
20 UB SLEEVE

COMPARE

20 UB SLEEVE

Description
20 UB SLEEVE ; MAX-C STK COUPLING

KOP-FLEX COUPLINGS

Part # 2272342

BDI # 318160

Features

Component: Sleeve
Width - Millimeter: 63.5
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 7.75

Outside Diameter - Millimeter: 196.85
Other Features: Components May or May Not Intermix Among Brands
Coupling Type: Resilient Coupling
Torque: 7600In-Lbs
Width - Inch: 2.5

Price Inventory : Available to order
Loading Price
QTY