PX70 PARA-FLEX ELEMENT
Description
PX70 PARA-FLEX ELEMENT ; 7-3/8" OD ELASTOMERIC TYPE RUBBER
Part # 011107
BDI # 239573
Features
Component:
Element
Width - Millimeter:
55.575
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
7.375
Outside Diameter - Millimeter:
187.325
Other Features:
Components May or May Not Intermix Among Brands | Split
Coupling Type:
Elastomeric Coupling
Torque:
2200In-Lbs
Width - Inch:
2.188
PX70 PARA-FLEX ELEMENT CORDLESS
Description
PX70 PARA-FLEX ELEMENT CORDLESS
Part # 011287
BDI # 239810
Features
Component:
Element
Width - Millimeter:
55.575
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
7.375
Outside Diameter - Millimeter:
187.325
Other Features:
Components May or May Not Intermix Among Brands | Split | Cordless
Coupling Type:
Elastomeric Coupling
Torque:
550In-Lbs
Width - Inch:
2.188
PHE F70FTBFLG
Description
PHE F70FTBFLG FLEX COUPLING ; NON-RETURNABLE
Part # PHE F70FTBFLG
BDI # 1281764
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Metric
Outside Diameter - Inch:
7.362
Length Thru Bore - Millimeter:
32
Other Features:
Components May or May Not Intermix Among Brands | Flex Coupling
Hub Diameter - Millimeter:
80
Hub Diameter - Inch:
3.15
Coupling Type:
Elastomeric Coupling
Torque:
250Nm
PHE F70HTBFLG
Description
PHE F70HTBFLG FLEX COUPLING ; NON-RETURNABLE
Part # PHE F70HTBFLG
BDI # 1281766
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Metric
Outside Diameter - Inch:
7.362
Length Thru Bore - Millimeter:
25
Other Features:
Components May or May Not Intermix Among Brands | Flex Coupling
Hub Diameter - Millimeter:
80
Hub Diameter - Inch:
3.15
Coupling Type:
Elastomeric Coupling
Torque:
250Nm
PHE F70RSBFLG
Description
PHE F70RSBFLG FLEX COUPLING ; NON-RETURNABLE
Part # PHE F70RSBFLG
BDI # 1281767
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Metric
Outside Diameter - Inch:
7.362
Length Thru Bore - Millimeter:
0
Other Features:
Components May or May Not Intermix Among Brands | Flex Coupling
Hub Diameter - Millimeter:
80
Hub Diameter - Inch:
3.15
Coupling Type:
Elastomeric Coupling
Torque:
250Nm