V190 CLOSE CPLG ELEMENT VIVA 7392662
Description
V190 CLOSE CPLG ELEMENT VIVA 7392662 ; NON-RETURNABLE
Part # V190 CLOSE CPLG ELEMENT VIVA 7392662
BDI # 18146663
Features
Component:
Element
Width - Millimeter:
116
Inch - Metric:
Metric
Material:
Polyurethane
Outside Diameter - Inch:
7.48
Outside Diameter - Millimeter:
190
Other Features:
Components May or May Not Intermix Among Brands | Close Coupled | Maximum Shaft Distance 60
Coupling Type:
Elastomeric Coupling
Torque:
412Nm
Width - Inch:
4.567
50R HCB 2.8755IN B WRAPFLEX 3701975
Description
50R HCB 2.8755IN B WRAPFLEX 3701975 ; POR MTO ELASTOMERIC
Part # 50R HCB 2.8755IN B WRAPFLEX 3701975
BDI # 21575246
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.5
Length Thru Bore - Millimeter:
76.962
Other Features:
Components May or May Not Intermix Among Brands | Jaw Type
Hub Diameter - Millimeter:
178.054
Coupling Type:
Elastomeric Coupling
Torque:
22200In-Lbs
50R HCB 3.6255 WRAPFLEX 3701978
Description
50R HCB 3.6255 WRAPFLEX 3701978 ; POR MTO CPLG HUB
Part # 50R HCB 3.6255 WRAPFLEX 3701978
BDI # 21595978
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.5
Length Thru Bore - Millimeter:
76.962
Other Features:
Components May or May Not Intermix Among Brands | Jaw Type
Hub Diameter - Millimeter:
178.054
Coupling Type:
Elastomeric Coupling
Torque:
22200In-Lbs
10S 1 15/16
Description
10S 1 15/16 SLEEVE CPLG FLANGE ; 10 SIZE SPACER CAST IRON
Part # 10S 1 15/16
BDI # 614016
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
7.5
Length Thru Bore - Millimeter:
69.063
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
111.125
Coupling Type:
Elastomeric Coupling
Torque:
TPR 2875 | Hytrel 11350In-Lbs
10S 1 7/16
Description
10S 1 7/16 SLEEVE CPLG FLANGE ; 10 SIZE SPACER CAST IRON
Part # 10S 1 7/16
BDI # 614020
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
7.5
Length Thru Bore - Millimeter:
69.063
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
111.125
Coupling Type:
Elastomeric Coupling
Torque:
TPR 2875 | Hytrel 11350In-Lbs