20 UB RHUB
Description
20 UB RHUB ELASTOMERIC COUPLING HUB ; MAX-C STK COUPLING
Part # 2271625
BDI # 318158
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
7.75
Length Thru Bore - Millimeter:
61.214
Other Features:
Components May or May Not Intermix Among Brands | General Duty | MAX-C | Rigid Hub | High Torque | Maintenance Free
Hub Diameter - Millimeter:
146.05
Coupling Type:
Resilient Coupling
Torque:
7600In-Lbs
Features
Component:
Sleeve
Width - Millimeter:
63.5
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
7.75
Outside Diameter - Millimeter:
196.85
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Resilient Coupling
Torque:
7600In-Lbs
Width - Inch:
2.5
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
7.688
Length Thru Bore - Millimeter:
88.9
Other Features:
Components May or May Not Intermix Among Brands | Taper Lock Bushing
Hub Diameter - Millimeter:
195.275
Coupling Type:
Elastomeric Coupling
Torque:
27590In-Lbs