802 MORFLEX FLANGE 1-5/8 FB
Description
802 MORFLEX FLANGE 1-5/8 FB COUPLING ; NON-RETURNABLE ELASTOMERIC
Part # 084416
BDI # 345839
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8
Length Thru Bore - Millimeter:
70.637
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
95.25
Coupling Type:
Elastomeric Coupling
Torque:
4668In-Lbs
802 MORFLEX FLANGE 1-3/4 FB
Description
802 MORFLEX FLANGE 1-3/4 FB COUPLING ; NON-RETURNABLE ELASTOMERIC
Part # 084418
BDI # 345838
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8
Length Thru Bore - Millimeter:
70.637
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
95.25
Coupling Type:
Elastomeric Coupling
Torque:
4668In-Lbs
802 MORFLEX FLANGE MB
Description
802 MORFLEX FLANGE MB ELASTOMERIC CPLG ; NON-RETURNABLE
Part # 012569
BDI # 345837
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8
Length Thru Bore - Millimeter:
70.637
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
95.25
Coupling Type:
Elastomeric Coupling
Torque:
4668In-Lbs
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Aluminum
Outside Diameter - Inch:
8
Length Thru Bore - Millimeter:
53.975
Other Features:
Components May or May Not Intermix Among Brands | Standard Hub Finished Bored | Rubber in Compression
Hub Diameter - Millimeter:
112.725
Coupling Type:
Elastomeric Coupling
Torque:
4540In-Lbs