PX80 PARA-FLEX ELEMENT
Description
PX80 PARA-FLEX ELEMENT ; 8-3/8" OD ELASTOMERIC TYPE RUBBER
Part # 011108
BDI # 239574
Features
Component:
Element
Width - Millimeter:
64.287
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
8.375
Outside Diameter - Millimeter:
212.725
Other Features:
Components May or May Not Intermix Among Brands | Split
Coupling Type:
Elastomeric Coupling
Torque:
3605In-Lbs
Width - Inch:
2.531
PX80 PARA-FLEX ELEMENT CORDLESS
Description
PX80 PARA-FLEX ELEMENT CORDLESS
Part # 011288
BDI # 239811
Features
Component:
Element
Width - Millimeter:
64.287
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
8.375
Outside Diameter - Millimeter:
212.725
Other Features:
Components May or May Not Intermix Among Brands | Split | Cordless
Coupling Type:
Elastomeric Coupling
Torque:
901.25In-Lbs
Width - Inch:
2.531
V290 HTL HUB VIVA 7392954
Description
V290 HTL HUB VIVA 7392954 ; EV290 HTL STEEL HUB
Part # 9650332
BDI # 18146421
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.47
Length Thru Bore - Millimeter:
50.8
Other Features:
Components May or May Not Intermix Among Brands | Taper Lock Bushing | Reversible Hub
Hub Diameter - Millimeter:
215.138
Coupling Type:
Elastomeric Coupling
Torque:
1412Nm
Features
Component:
Element
Width - Millimeter:
84.15
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
8.375
Outside Diameter - Millimeter:
212.725
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Elastomeric Coupling
Torque:
2950In-Lbs
Width - Inch:
3.313
V290 HRB HUB VIVA 7392939
Description
V290 HRB HUB VIVA 7392939 ; STEEL
Part # 9650339
BDI # 18146420
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.465
Length Thru Bore - Millimeter:
73
Other Features:
Components May or May Not Intermix Among Brands | Reversible Hub
Hub Diameter - Millimeter:
215
Coupling Type:
Elastomeric Coupling
Torque:
1412Nm