PHE F110FRTYRE
Description
PHE F110FRTYRE FLEX COUPLING ; NON-RETURNABLE
Part # PHE F110FRTYRE
BDI # 1281780
Features
Component:
Element
Inch - Metric:
Metric
Material:
Rubber
Outside Diameter - Inch:
9.134
Outside Diameter - Millimeter:
232
Other Features:
Components May or May Not Intermix Among Brands | With Fire Resistant and Anti Static
Coupling Type:
Elastomeric Coupling
Torque:
875Nm
PHE F110RSBFLG
Description
PHE F110RSBFLG FLEX COUPLING FLANGE ; NON-RETURNABLE
Part # PHE F110RSBFLG
BDI # 1281724
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Metric
Outside Diameter - Inch:
9.134
Length Thru Bore - Millimeter:
0
Other Features:
Components May or May Not Intermix Among Brands | Flex Coupling
Hub Diameter - Millimeter:
128
Hub Diameter - Inch:
5.039
Coupling Type:
Elastomeric Coupling
Torque:
875Nm
PHE F110HTBFLG
Description
PHE F110HTBFLG FLEX COUPLING FLANGE ; NON-RETURNABLE
Part # PHE F110HTBFLG
BDI # 1281723
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Metric
Outside Diameter - Inch:
9.134
Length Thru Bore - Millimeter:
51
Other Features:
Components May or May Not Intermix Among Brands | Flex Coupling
Hub Diameter - Millimeter:
134
Hub Diameter - Inch:
5.276
Coupling Type:
Elastomeric Coupling
Torque:
875Nm
PHE F110FTBFLG
Description
PHE F110FTBFLG FLEX COUPLING FLANGE ; NON-RETURNABLE
Part # PHE F110FTBFLG
BDI # 1281721
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Metric
Outside Diameter - Inch:
9.134
Length Thru Bore - Millimeter:
51
Other Features:
Components May or May Not Intermix Among Brands | Flex Coupling
Hub Diameter - Millimeter:
134
Hub Diameter - Inch:
5.276
Coupling Type:
Elastomeric Coupling
Torque:
875Nm
PHE F110NRTYRE
Description
PHE F110NRTYRE FLEX COUPLING ; NON-RETURNABLE
Part # PHE F110NRTYRE
BDI # 1281725
Features
Component:
Element
Inch - Metric:
Metric
Material:
Rubber
Outside Diameter - Inch:
9.134
Outside Diameter - Millimeter:
232
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Elastomeric Coupling
Torque:
875Nm