PX90 PARA-FLEX ELEMENT
Description
PX90 PARA-FLEX ELEMENT ; 9-1/4" OD ELASTOMERIC TYPE RUBBER
Part # 011109
BDI # 239575
Features
Component:
Element
Width - Millimeter:
0
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
9.25
Outside Diameter - Millimeter:
234.95
Other Features:
Components May or May Not Intermix Among Brands | Split
Coupling Type:
Elastomeric Coupling
Torque:
4502In-Lbs
Width - Inch:
0
PHE F90FTBFLG
Description
PHE F90FTBFLG FLEX COUPLING ; NON-RETURNABLE
Part # PHE F90FTBFLG
BDI # 1281774
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Metric
Outside Diameter - Inch:
9.252
Length Thru Bore - Millimeter:
45
Other Features:
Components May or May Not Intermix Among Brands | Flex Coupling
Hub Diameter - Millimeter:
108
Hub Diameter - Inch:
4.252
Coupling Type:
Elastomeric Coupling
Torque:
500Nm
PHE F90HTBFLG
Description
PHE F90HTBFLG FLEX COUPLING ; NON-RETURNABLE
Part # PHE F90HTBFLG
BDI # 1281776
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Metric
Outside Diameter - Inch:
9.252
Length Thru Bore - Millimeter:
45
Other Features:
Components May or May Not Intermix Among Brands | Flex Coupling
Hub Diameter - Millimeter:
108
Hub Diameter - Inch:
4.252
Coupling Type:
Elastomeric Coupling
Torque:
500Nm
PHE F90RSBFLG
Description
PHE F90RSBFLG FLEX COUPLING ; NON-RETURNABLE
Part # PHE F90RSBFLG
BDI # 1281777
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Metric
Outside Diameter - Inch:
9.252
Length Thru Bore - Millimeter:
0
Other Features:
Components May or May Not Intermix Among Brands | Flex Coupling
Hub Diameter - Millimeter:
112
Hub Diameter - Inch:
4.409
Coupling Type:
Elastomeric Coupling
Torque:
500Nm
PHE F90NRTYRE
Description
PHE F90NRTYRE COUPLING TYRE ; NON-RETURNABLE
Part # PHE F90NRTYRE
BDI # 1281778
Features
Component:
Element
Inch - Metric:
Metric
Material:
Rubber
Outside Diameter - Inch:
9.252
Outside Diameter - Millimeter:
235
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Elastomeric Coupling
Torque:
500Nm