Page 1 of 17

Next

Compare
11HS PB

COMPARE

11HS PB

Description
11HS PB COUPLING HUB ; 5.25" OD 1.906" LTB 1.125" MPB

MARTIN SPROCKET & GR

Part # 11HS PB

BDI # 21976608

Features

Bore Profile: Minimum Plain Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 5.25

Length Thru Bore - Millimeter: 48.412
Other Features: Components May or May Not Intermix Among Brands | Short Hub
Hub Diameter - Millimeter: 133.35
Coupling Type: Elastomeric Coupling
Torque: TPR 4530 | Hytrel 18000In-Lbs

Price Inventory : Available to order
Loading Price
QTY
PX50 PARA-FLEX ELEMENT

COMPARE

PX50 PARA-FLEX ELEMENT

Description
PX50 PARA-FLEX ELEMENT ; 5-1/4" OD ELASTOMERIC TYPE RUBBER

DODGE

Part # 011105

BDI # 239802

Features

Component: Element
Width - Millimeter: 0
Inch - Metric: Inch
Material: Rubber
Outside Diameter - Inch: 5.25

Outside Diameter - Millimeter: 133.35
Other Features: Components May or May Not Intermix Among Brands | Split
Coupling Type: Elastomeric Coupling
Torque: 900In-Lbs
Width - Inch: 0

Price Inventory : Available to order
Loading Price
QTY
11SC-HS 1-1/8

COMPARE

11SC-HS 1-1/8

Description
11SC-HS 1-1/8 COUPLING HUB

TB WOODS

Part # 11SCHS118

BDI # 996632

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Outside Diameter - Inch: 5.25
Length Thru Bore - Millimeter: 48.412

Other Features: Components May or May Not Intermix Among Brands | Short Hub | Set Screw
Hub Diameter - Millimeter: 133.35
Hub Diameter - Inch: 5.25
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 4530 | Hytrel/Urethane 18000In-Lbs

Price Inventory : Available to order
Loading Price
QTY
11SC-HS 1-5/8

COMPARE

11SC-HS 1-5/8

Description
11SC-HS 1-5/8 COUPLING HUB

TB WOODS

Part # 11SCHS158

BDI # 996841

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Outside Diameter - Inch: 5.25
Length Thru Bore - Millimeter: 48.412

Other Features: Components May or May Not Intermix Among Brands | Short Hub | Set Screw
Hub Diameter - Millimeter: 133.35
Hub Diameter - Inch: 5.25
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 4530 | Hytrel/Urethane 18000In-Lbs

Price Inventory : Available to order
Loading Price
QTY
11SC-H 1-1/8 MPB

COMPARE

11SC-H 1-1/8 MPB

Description
11SC-H 1-1/8 MPB COUPLING HUB

TB WOODS

Part # 11SCHMPB

BDI # 993529

Features

Bore Profile: Minimum Plain Bore
Component: Hub
Inch - Metric: Inch
Outside Diameter - Inch: 5.25
Length Thru Bore - Millimeter: 69.063

Other Features: Components May or May Not Intermix Among Brands | 1-1/8 Minimum Bore
Hub Diameter - Millimeter: 133.35
Hub Diameter - Inch: 5.25
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 4530 | Hytrel/Urethane 18000In-Lbs

Price Inventory : Available to order
Loading Price
QTY