40RT HUB RSB SS WRAPFLEX 3301253
Description
40RT HUB RSB SS WRAPFLEX 3301253 ; COUPLING HUB
Part # 4500076
BDI # 18483845
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
5.91
Length Thru Bore - Millimeter:
150.114
Hub Diameter - Millimeter:
130.048
Hub Diameter - Inch:
5.12
Coupling Type:
Elastomeric Coupling
Torque:
9100In-Lbs
40R HSB 1.9375 WRAPFLEX 3700202
Description
40R HSB 1.9375 WRAPFLEX 3700202 ; 1/2"X1/4"KW 2SS CPLG HUB
Part # 4500138
BDI # 18483840
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.91
Length Thru Bore - Millimeter:
150.114
Hub Diameter - Millimeter:
130.048
Hub Diameter - Inch:
5.12
Coupling Type:
Elastomeric Coupling
Torque:
9100In-Lbs
40R HSB 2.875 WRAPFLEX 0789453
Description
40R HSB 2.875 WRAPFLEX 0789453 ; 3/4"X3/8"KW 2SS CPLG HUB
Part # 4500066
BDI # 18483843
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.91
Length Thru Bore - Millimeter:
67.056
Other Features:
Components May or May Not Intermix Among Brands | Jaw Type
Hub Diameter - Millimeter:
130.048
Coupling Type:
Elastomeric Coupling
Torque:
9100In-Lbs
40R HSB 3.375 WRAPFLEX 3100446
Description
40R HSB 3.375 WRAPFLEX 3100446 ; 7/8"X7/16"KW 2SS CPLG HUB
Part # 4500071
BDI # 18483844
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.91
Length Thru Bore - Millimeter:
150.114
Hub Diameter - Millimeter:
130.048
Hub Diameter - Inch:
5.12
Coupling Type:
Elastomeric Coupling
Torque:
9100In-Lbs
40R HUB HTL 2517 BUSHNG IN HRDW WRAPFLEX
Description
40R HUB HTL 2517 BUSHNG IN HRDW WRAPFLEX ; COUPLING HUB 437488
Part # 4500021
BDI # 18484218
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.91
Length Thru Bore - Millimeter:
45.974
Other Features:
Components May or May Not Intermix Among Brands | Jaw Type | Taper Lock Bushing
Hub Diameter - Millimeter:
130.048
Coupling Type:
Elastomeric Coupling
Torque:
9100In-Lbs