Features
Component:
Sleeve
Width - Millimeter:
57.15
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
6.62
Outside Diameter - Millimeter:
168.148
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Resilient Coupling
Torque:
4400In-Lbs
Width - Inch:
2.25
15 UB RHUB
Description
15 UB RHUB ELASTOMERIC COUPLING HUB ; MAX-C STK COUPLING
Part # 2271617
BDI # 318136
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
6.62
Length Thru Bore - Millimeter:
54.864
Other Features:
Components May or May Not Intermix Among Brands | General Duty | MAX-C | Rigid Hub | High Torque | Maintenance Free
Hub Diameter - Millimeter:
120.65
Coupling Type:
Resilient Coupling
Torque:
4400In-Lbs