WRAPFLEX 50R31/35 SPACER HUB C 3.849
Description
WRAPFLEX 50R31/35 SPACER HUB ; C 3.849
Part # 4500118
BDI # 21917990
Features
Component:
Space r Hub
Width - Millimeter:
97.765
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7
Outside Diameter - Millimeter:
177.8
Other Features:
Components May or May Not Intermix Among Brands | Used with Polyurethane Insert
Coupling Type:
Elastomeric Coupling
Torque:
22200In-Lbs
Width - Inch:
3.849
60 E SSTEEL HUB
Description
60 E SSTEEL HUB ELAST COUPLING HUB ; POR NON RETURNABLE
Part # KF1116382
BDI # 316243
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
7
Length Thru Bore - Millimeter:
50.8
Other Features:
Components May or May Not Intermix Among Brands | Solid Hub | Rubber in Compression
Hub Diameter - Millimeter:
107.163
Coupling Type:
Elastomeric Coupling
Torque:
1920In-Lbs
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Aluminum
Outside Diameter - Inch:
7
Length Thru Bore - Millimeter:
50.8
Other Features:
Components May or May Not Intermix Among Brands | Standard Hub Finished Bored | Rubber in Compression
Hub Diameter - Millimeter:
107.163
Coupling Type:
Elastomeric Coupling
Torque:
1920In-Lbs
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Aluminum
Outside Diameter - Inch:
7
Length Thru Bore - Millimeter:
50.8
Other Features:
Components May or May Not Intermix Among Brands | Standard Hub Finished Bored | Rubber in Compression
Hub Diameter - Millimeter:
107.163
Coupling Type:
Elastomeric Coupling
Torque:
1920In-Lbs