60R HCB 3.3750IN B WRAPFLEX 0794097
Description
60R HCB 3.3750IN B WRAPFLEX 0794097 ; COUPLING HUB
Part # 10316608
BDI # 21588484
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.98
Length Thru Bore - Millimeter:
100.076
Other Features:
Components May or May Not Intermix Among Brands | Jaw Type
Hub Diameter - Millimeter:
209.55
Coupling Type:
Elastomeric Coupling
Torque:
35500In-Lbs
60R 1090T WRAPFLEX 0439285
Description
60R 1090T WRAPFLEX 0439285 ; SHAFT HUB
Part # 10314777
BDI # 22604865
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.98
Length Thru Bore - Millimeter:
228.092
Other Features:
Taper Lock Bushing
Hub Diameter - Millimeter:
209.55
Coupling Type:
Elastomeric Coupling
Torque:
35500In-Lbs
60R HUB RSB WRAPFLEX 3301259
Description
60R HUB RSB WRAPFLEX 3301259 ; COUPLING HUB
Part # 4500078
BDI # 18484225
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.98
Length Thru Bore - Millimeter:
228.092
Hub Diameter - Millimeter:
209.55
Hub Diameter - Inch:
8.25
Coupling Type:
Elastomeric Coupling
Torque:
35500In-Lbs
60RT HRB 303SS WRAPFLEX 3301255
Description
60RT HRB 303SS WRAPFLEX 3301255 ; POR MTO CPLG HUB
Part # 60RT HRB 303SS WRAPFLEX 3301255
BDI # 24128476
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
8.98
Length Thru Bore - Millimeter:
228.092
Hub Diameter - Millimeter:
209.55
Hub Diameter - Inch:
8.25
Coupling Type:
Elastomeric Coupling
Torque:
35500In-Lbs