Page 1 of 6

Next

Compare
14SC78

COMPARE

14SC78

Description
14SC78 SLEEVE COUPLING FLANGE ; 14 CPLG SIZE SPACER CAST IRON

MARTIN SPROCKET & GR

Part # 14SC78

BDI # 615498

Features

Bore Profile: Spacer Flange
Component: Flange
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 13.875

Length Thru Bore - Millimeter: 69.063
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 165.1
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 18000 | Hytrel 72480In-Lbs

Price Inventory : Available to order
Loading Price
QTY
14S 2-7/8

COMPARE

14S 2-7/8

Description
14S 2-7/8 COUPLING HUB

TB WOODS

Part # 14S278

BDI # 995136

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 13.875

Length Thru Bore - Millimeter: 114.3
Other Features: Components May or May Not Intermix Among Brands | SURE-FLEX | Type S
Hub Diameter - Millimeter: 190.5
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 18000 | Hytrel 72480In-Lbs

Price Inventory : Available to order
Loading Price
QTY
14SC78

COMPARE

14SC78

Description
14SC78 ELASTOMERIC COUPLING FLANGE

TB WOODS

Part # 14SC78

BDI # 996183

Features

Bore Profile: Spacer Flange
Component: Flange
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 13.875

Length Thru Bore - Millimeter: 69.063
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 165.1
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 18000 | Hytrel 72480In-Lbs

Price Inventory : Available to order
Loading Price
QTY
14S 3-7/8

COMPARE

14S 3-7/8

Description
14S 3-7/8 COUPLING HUB

TB WOODS

Part # 14S378

BDI # 991554

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 13.875

Length Thru Bore - Millimeter: 114.3
Other Features: Components May or May Not Intermix Among Brands | SURE-FLEX | Type S
Hub Diameter - Millimeter: 190.5
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 18000 | Hytrel 72480In-Lbs

Price Inventory : Available to order
Loading Price
QTY
14B-F

COMPARE

14B-F

Description
14B-F COUPLING HUB

TB WOODS

Part # 14B

BDI # 993200

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 13.875

Length Thru Bore - Millimeter: 95.25
Other Features: Components May or May Not Intermix Among Brands | QD Bushing | Bushing Bore 4 has No Keyway
Hub Diameter - Millimeter: 168.275
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 18000In-Lbs

Price Inventory : Available to order
Loading Price
QTY