20 EHUBX 1 1/8

COMPARE

20 EHUBX 1 1/8

Description
20 EHUBX 1 1/8 ; ELASTOMERIC-KF DESIGN

KOP-FLEX COUPLINGS

Part # 1962380

BDI # 316108

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Aluminum
Outside Diameter - Inch: 3.688

Length Thru Bore - Millimeter: 27
Other Features: Components May or May Not Intermix Among Brands | Standard Hub Finished Bored | Rubber in Compression
Hub Diameter - Millimeter: 47.625
Coupling Type: Elastomeric Coupling
Torque: 217In-Lbs

Price Inventory : Available to order
Loading Price
QTY
20 E STEEL HUB

COMPARE

20 E STEEL HUB

Description
20 E STEEL HUB ELAST COUPLING HUB ; POR NON RETURNABLE

KOP-FLEX COUPLINGS

Part # KFFX11510

BDI # 316103

Features

Bore Profile: Minimum Plain Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.688

Length Thru Bore - Millimeter: 27
Other Features: Components May or May Not Intermix Among Brands | Solid Hub | Rubber in Compression
Hub Diameter - Millimeter: 47.625
Coupling Type: Elastomeric Coupling
Torque: 217In-Lbs

Price Inventory : Available to order
Loading Price
QTY