Page 1 of 3

Next

Compare
RAPTOR E5 ARMORED ELEMENT

COMPARE

RAPTOR E5 ARMORED ELEMENT

Description
RAPTOR E5 ARMORED ELEMENT

DODGE

Part # 017129

BDI # 20494259

Features

Component: Element
Width - Millimeter: 96.774
Inch - Metric: Inch
Material: Rubber
Outside Diameter - Inch: 5.38

Outside Diameter - Millimeter: 136.652
Other Features: Components May or May Not Intermix Among Brands | Split | Close Coupled | Armored | 0.81 Inch Distance Between Inboard Shaft Ends | 1.31 Inch Distance Between Hybris Shaft Ends
Coupling Type: Elastomeric Coupling
Torque: 926In-Lbs
Width - Inch: 3.81

Price Inventory : Available to order
Loading Price
QTY
RAPTOR E10 ARMORED ELEMENT

COMPARE

RAPTOR E10 ARMORED ELEMENT

Description
RAPTOR E10 ARMORED ELEMENT

DODGE

Part # 017130

BDI # 20494261

Features

Component: Element
Width - Millimeter: 96.774
Inch - Metric: Inch
Material: Rubber
Outside Diameter - Inch: 6.38

Outside Diameter - Millimeter: 162.052
Other Features: Components May or May Not Intermix Among Brands | Split | Close Coupled | Armored | 0.56 Inch Distance Between Inboard Shaft Ends | 1.19 Inch Distance Between Hybris Shaft Ends
Coupling Type: Elastomeric Coupling
Torque: 1456In-Lbs
Width - Inch: 3.81

Price Inventory : Available to order
Loading Price
QTY
RAPTOR ES10 FULL SPACER ELEMENT

COMPARE

RAPTOR ES10 FULL SPACER ELEMENT

Description
RAPTOR ES10 FULL SPACER ELEMENT

DODGE

Part # 017068

BDI # 20494213

Features

Component: Spacer Element
Width - Millimeter: 96.774
Inch - Metric: Inch
Material: Rubber
Outside Diameter - Inch: 6.38

Outside Diameter - Millimeter: 162.052
Other Features: Components May or May Not Intermix Among Brands | Split | 5.51 Inch Maximum Distance Between Shaft Ends
Coupling Type: Elastomeric Coupling
Torque: 1456In-Lbs
Width - Inch: 3.81

Price Inventory : Available to order
Loading Price
QTY
RAPTOR E10 ELEMENT

COMPARE

RAPTOR E10 ELEMENT

Description
RAPTOR E10 ELEMENT

DODGE

Part # 015847

BDI # 20492735

Features

Component: Element
Width - Millimeter: 96.774
Inch - Metric: Inch
Material: Rubber
Outside Diameter - Inch: 6.38

Outside Diameter - Millimeter: 162.052
Other Features: Components May or May Not Intermix Among Brands | Split | Close Coupled | 0.56 Inch Distance Between Inboard Shaft Ends | 1.19 Inch Distance Between Hybris Shaft Ends
Coupling Type: Elastomeric Coupling
Torque: 1456In-Lbs
Width - Inch: 3.81

Price Inventory : Available to order
Loading Price
QTY
V110 ELEMENT VIVA 7392646

COMPARE

V110 ELEMENT VIVA 7392646

Description
V110 ELEMENT VIVA ; 7392646 CLOSE CPLG

REXNORD

Part # 9650274

BDI # 18146337

Features

Component: Element
Width - Millimeter: 97
Inch - Metric: Metric
Material: Polyurethane
Outside Diameter - Inch: 4.331

Outside Diameter - Millimeter: 110
Other Features: Components May or May Not Intermix Among Brands | Close Coupled | Maximum Shaft Distance 55
Coupling Type: Elastomeric Coupling
Torque: 62Nm
Width - Inch: 3.819

Price Inventory : Available to order
Loading Price
QTY