40R31/35 C=4.000 1070T WRAPFLEX 3700082
Description
40R31/35 C=4.000 1070T WRAPFLEX 3700082 ; NON-RETURNABLE COUPLING HUB
Part # 40R31/35 C=4.000 1070T WRAPFLEX 3700082
BDI # 18483681
Features
Component:
Spacer Hub
Width - Millimeter:
101.6
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.02
Outside Diameter - Millimeter:
152.908
Coupling Type:
Elastomeric Coupling
Torque:
9100In-Lbs
Width - Inch:
4
11H HYTREL
Description
11H HYTREL SF COUPLING SLEEVE ; ONE PIECE CONSTRUCTION, 3600 MAX RPM
Part # 11H HYTREL
BDI # 984019
Features
Component:
Sleeve
Width - Millimeter:
101.6
Inch - Metric:
Inch
Material:
Hytrel
Outside Diameter - Inch:
8.188
Outside Diameter - Millimeter:
207.975
Other Features:
Components May or May Not Intermix Among Brands | 1 Piece Solid
Coupling Type:
Elastomeric Coupling
Torque:
18000In-Lbs
Width - Inch:
4
11N NEOPRENE
Description
11N NEOPRENE SF COUPLING SLEEVE ; 2 PIECE CONSTRUCT W/RING, 3600 MAX RPM
Part # 11N NEOPRENE
BDI # 981638
Features
Component:
Sleeve
Width - Millimeter:
101.6
Inch - Metric:
Inch
Material:
Neoprene
Outside Diameter - Inch:
8.188
Outside Diameter - Millimeter:
207.975
Other Features:
Components May or May Not Intermix Among Brands | 2 Piece with Retaining Ring
Coupling Type:
Elastomeric Coupling
Torque:
4530In-Lbs
Width - Inch:
4
Features
Component:
Sleeve
Width - Millimeter:
101.6
Inch - Metric:
Inch
Material:
EPDM
Outside Diameter - Inch:
8.188
Outside Diameter - Millimeter:
207.975
Other Features:
Components May or May Not Intermix Among Brands | 2 Piece with Retaining Ring
Coupling Type:
Elastomeric Coupling
Torque:
4530In-Lbs
Width - Inch:
4
11HS HYTREL
Description
11HS HYTREL SF COUPLING SLEEVE ; SPLIT CONSTRUCTION, 3600 MAX RPM
Part # 11HS HYTREL
BDI # 986354
Features
Component:
Sleeve
Width - Millimeter:
101.6
Inch - Metric:
Inch
Material:
Hytrel
Outside Diameter - Inch:
8.188
Outside Diameter - Millimeter:
207.975
Other Features:
Components May or May Not Intermix Among Brands | 2 Piece Split
Coupling Type:
Elastomeric Coupling
Torque:
18000In-Lbs
Width - Inch:
4