PS70 X 7 3/8
Description
PS70 7 3/8 SPCR CTR ASSY ; POR SPACER CENTER ASSY
Part # 011768
BDI # 239946
Features
Component:
Spacer Assembly
Width - Millimeter:
187.325
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
7.375
Outside Diameter - Millimeter:
187.325
Other Features:
Components May or May Not Intermix Among Brands | Split Element
Coupling Type:
Elastomeric Coupling
Torque:
2200In-Lbs
Width - Inch:
7.375
PS110 X 7 3/8
Description
PS110 7 3/8 SPCR CTR ASSY ; POR SPACER CENTER ASSY
Part # 011917
BDI # 240133
Features
Component:
Spacer Assembly
Width - Millimeter:
187.325
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
11
Outside Diameter - Millimeter:
279.4
Other Features:
Components May or May Not Intermix Among Brands | Split Element
Coupling Type:
Elastomeric Coupling
Torque:
7750In-Lbs
Width - Inch:
7.375