1070WA FLEX ELEMENT ASSY

COMPARE

1070WA FLEX ELEMENT ASSY

Description
1070WA FLEX ELEMENT ASSY ; 711199 ELASTOMERIC CPLG

FALK

Part # 4700044

BDI # 18105437

Features

Component: Element Assembly
Width - Millimeter: 41.148
Inch - Metric: Inch
Material: Rubber
Outside Diameter - Inch: 0

Outside Diameter - Millimeter: 0
Other Features: Components May or May Not Intermix Among Brands | Includes 2 Clamp Ring and Fasteners
Coupling Type: Elastomeric Coupling
Torque: 4050In-Lbs
Width - Inch: 1.62

Price Inventory : Available to order
Loading Price
QTY
1070WA FLEX ELEMENT ONLY

COMPARE

1070WA FLEX ELEMENT ONLY

Description
1070WA FLEX ELEMENT ONLY ; 325601

FALK

Part # 4700001

BDI # 18105438

Features

Component: Element
Width - Millimeter: 41.148
Inch - Metric: Inch
Material: Rubber
Outside Diameter - Inch: 0

Outside Diameter - Millimeter: 0
Other Features: Components May or May Not Intermix Among Brands
Coupling Type: Elastomeric Coupling
Torque: 4050In-Lbs
Width - Inch: 1.62

Price Inventory : Available to order
Loading Price
QTY