Page 1 of 688

Next

Compare
6H 7/8

COMPARE

6H 7/8

Description
6H 7/8 COUPLING HUB ; 7/8" BORE 2-1/2" OD ELASTOMERIC COUPLING

MARTIN SPROCKET & GR

Part # 6H 7/8

BDI # 622530

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.5

Length Thru Bore - Millimeter: 30.963
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 63.5
Coupling Type: Elastomeric Coupling
Torque: TPR 450 | Hytrel 1800In-Lbs

Price Inventory : In stock
Loading Price
QTY
10S 1 3/8

COMPARE

10S 1 3/8

Description
10S 1 3/8 SLEEVE COUPLING FLANGE ; 10 SIZE SPACER CAST IRON

MARTIN SPROCKET & GR

Part # 10S 1 3/8

BDI # 614018

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 7.5

Length Thru Bore - Millimeter: 69.063
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 111.125
Coupling Type: Elastomeric Coupling
Torque: TPR 2875 | Hytrel 11350In-Lbs

Price Inventory : In stock
Loading Price
QTY
7S 1

COMPARE

7S 1

Description
7S 1 SLEEVE COUPLING FLANGE ; 1" BORE 4-5/8" OD 2-13/16" HUB

MARTIN SPROCKET & GR

Part # 7S 1

BDI # 623936

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 4.625

Length Thru Bore - Millimeter: 46.838
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 71.45
Coupling Type: Elastomeric Coupling
Torque: TPR 725 | Hytrel 2875In-Lbs

Price Inventory : In stock
Loading Price
QTY
7SC44

COMPARE

7SC44

Description
7SC44 SLEEVE COUPLING FLANGE ; 7 CPLG SIZE SPACER CAST IRON

MARTIN SPROCKET & GR

Part # 7SC44

BDI # 623961

Features

Bore Profile: Spacer Flange
Component: Flange
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 4.625

Length Thru Bore - Millimeter: 52.4
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 71.45
Coupling Type: Elastomeric Coupling
Torque: TPR 725 | Hytrel 2875In-Lbs

Price Inventory : In stock
Loading Price
QTY
6S 30MM

COMPARE

6S 30MM

Description
6S 30MM SLEEVE COUPLING FLANGE ; 6 SIZE SPACER CAST IRON

MARTIN SPROCKET & GR

Part # 6S 30MM

BDI # 622568

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 4.016

Length Thru Bore - Millimeter: 41.275
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 63.5
Coupling Type: Elastomeric Coupling
Torque: TPR 450 | Hytrel 1800In-Lbs

Price Inventory : In stock
Loading Price
QTY