Page 1 of 23

Next

Compare
RAPTOR 50HSB 2-7/8IN

COMPARE

RAPTOR 50HSB 2-7/8IN

Description
RAPTOR 50HSB 2-7/8IN ; POR FINISH BORE RAPTOR COUPLING HUB

DODGE

Part # 015677

BDI # 20492473

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 8.13

Length Thru Bore - Millimeter: 69.85
Other Features: Components May or May Not Intermix Among Brands | Tire Style | Clearance Shaft Fit | 2 Set Screws
Hub Diameter - Millimeter: 155.702
Coupling Type: Elastomeric Coupling
Torque: 7656In-Lbs

Price Inventory : Available to order
Loading Price
QTY
RAPTOR 50HCB 2-15/16IN

COMPARE

RAPTOR 50HCB 2-15/16IN

Description
RAPTOR 50HCB 2-15/16"

DODGE

Part # 015678

BDI # 20492475

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 8.13

Length Thru Bore - Millimeter: 69.85
Other Features: Components May or May Not Intermix Among Brands | Tire Style | Clearance Shaft Fit | 2 Set Screws
Hub Diameter - Millimeter: 155.702
Coupling Type: Elastomeric Coupling
Torque: 7656In-Lbs

Price Inventory : Available to order
Loading Price
QTY
30R HSB 2.875 WRAPFLEX 3100445

COMPARE

30R HSB 2.875 WRAPFLEX 3100445

Description
30R HSB 2.875 WRAPFLEX 3100445 ; 3/4"X3/8"KW 2SS CPLG HUB

REXNORD

Part # 4500070

BDI # 18484758

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.65

Length Thru Bore - Millimeter: 118.11
Hub Diameter - Millimeter: 104.902
Hub Diameter - Inch: 4.13
Coupling Type: Elastomeric Coupling
Torque: 4600In-Lbs

Price Inventory : Available to order
Loading Price
QTY
RAPTOR 30HSB 2-7/8IN

COMPARE

RAPTOR 30HSB 2-7/8IN

Description
RAPTOR 30HSB 2-7/8IN COUPLING HUB

DODGE

Part # 015597

BDI # 20492329

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 5.42

Length Thru Bore - Millimeter: 58.674
Other Features: Components May or May Not Intermix Among Brands | Tire Style | Clearance Shaft Fit | 2 Set Screws
Hub Diameter - Millimeter: 117.348
Coupling Type: Elastomeric Coupling
Torque: 3651In-Lbs

Price Inventory : Available to order
Loading Price
QTY
9S 2-7/8

COMPARE

9S 2-7/8

Description
9S 2-7/8 COUPLING HUB

TB WOODS

Part # 9S278

BDI # 990130

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 6.35

Length Thru Bore - Millimeter: 57.937
Other Features: Components May or May Not Intermix Among Brands | SURE-FLEX | Type S
Hub Diameter - Millimeter: 104.775
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 1800 | Hytrel 7200In-Lbs

Price Inventory : Available to order
Loading Price
QTY