11S 3 1/2 SLEEVE CPLG FLANGE MTO
Description
11S 3 1/2 SLEEVE CPLG FLANGE MTO
Part # 11S 3 1/2 SLEEVE CPLG FLANGE MTO
BDI # 26029221
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
8.625
Length Thru Bore - Millimeter:
87.325
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
133.35
Coupling Type:
Elastomeric Coupling
Torque:
TPR 4530 | Hytrel 18000In-Lbs
RAPTOR 80HCBM 3-1/2IN
Description
RAPTOR 80HCBM 3-1/2IN COUPLING HUB ; NON RETURNABLE
Part # RAPTOR 80HCBM 3-1/2IN
BDI # 20493313
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
11.25
Length Thru Bore - Millimeter:
123.698
Other Features:
Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter:
241.046
Coupling Type:
Elastomeric Coupling
Torque:
39503In-Lbs
140HCB 3-9/16IN RAPTOR
Description
140HCB 3-9/16IN RAPTOR COUPLING HUB ; NON RETURNABLE
Part # 140HCB 3-9/16IN RAPTOR
BDI # 22276374
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
20.88
Length Thru Bore - Millimeter:
177.8
Other Features:
Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter:
381.254
Coupling Type:
Elastomeric Coupling
Torque:
340340In-Lbs
12S X 3 7/16
Description
12S X 3 7/16 COUPLING FLANGE ; NON RETURNABLE
Part # 12S X 3 7/16
BDI # 238871
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
10
Length Thru Bore - Millimeter:
101.6
Other Features:
Components May or May Not Intermix Among Brands | Shaft Attachment with 2 Set Screws
Hub Diameter - Millimeter:
146.05
Coupling Type:
Elastomeric Coupling
Torque:
7200In-Lbs
140HCBM 3-1/2IN RAPTOR
Description
140HCBM 3-1/2IN RAPTOR COUPLING HUB ; NON RETURNABLE
Part # 140HCBM 3-1/2IN RAPTOR
BDI # 22275963
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
20.88
Length Thru Bore - Millimeter:
177.8
Other Features:
Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter:
381.254
Coupling Type:
Elastomeric Coupling
Torque:
340340In-Lbs